CHRISLYNN 84113 1191-3CN-0285 / MS124695 / 4603 Free Running Insert, 10-32 Thread Size, Tanged, 0.285 In Insert Lg., 13/64 In Drill Size, 100 Pk

Item: AG8ZYJ Model: 84113Cross Ref: 1191-3CN-0285 / MS124695 / 4603
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size13/64"
Grade304
Insert Length0.285"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size#10-32

Shipping Info:

Ship weight (kg) 0.04
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1191-3CN-0285
    • Military Standard Cross Reference: MS124695
    • Recoil Cross Reference: 4603

Product Variants

ProductModelInsert LengthTang TypeFree Coil Dia.FinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84013 Free Running Helical Insert, 10-32 Thread Size, 0.190 Length" | AG8ZVH 1191-3CN-0190 / MS124655 / 4602 840130.19"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84213 Free Running Helical Insert, 10-32 Thread Size, 0.38 Length" | AG9ABK 1191-3CN-0380 / MS124735 / 4604 842130.38"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84313 Free Running Helical Insert, 10-32 Thread Size, 0.475 Length" | AG9AEL 1191-3CN-0475 / MS124775 / 4605 843130.475"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84413 Free Running Helical Insert, 10-32 Thread Size, 0.57 Length" | AG9AHF 1191-3CN-0570 / MS124815 / 4606 844130.57"Tanged---Right Hand--100-
RFQ
HELICOIL 1191-3CN190S Tanged Free Running Insert, UNF, 10-32 Thread Size | CH3WTK 1191-3CN190S0.19"Tanged0.246"-FineRight Hand200000 psi to 250000 psiRockwell C43-C501€1,110.05
HELICOIL 1191-3CN285S Tanged Free Running Insert, UNF, 10-32 Thread Size | CH3WTL 1191-3CN285S0.285"Tanged0.246"-FineRight Hand200000 psi to 250000 psiRockwell C43-C501000€1,261.56
HELICOIL 1191-3CN380S Tanged Free Running Insert, UNF, 10-32 Thread Size | CH3WTM 1191-3CN380S0.38"Tanged0.246"-FineRight Hand200000 psi to 250000 psiRockwell C43-C501€1,265.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84113 1191-3CN-0285 / MS124695 / 4603 Free Running Insert, 10-32 Thread Size, Tanged, 0.285 In Insert Lg., 13/64 In Drill Size, 100 Pk