Flat Shipping

Flat Shipping at €24.99 + VAT

HEIDOLPH 036130490 Incubator High Hood, Polybutylene Terephalate | CR8PAU

HEIDOLPH 036130490 Incubator High Hood, Polybutylene Terephalate

Item: CR8PAU Model: 036130490Cross Ref: 38RU61
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,117.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
For Use WithHeating Module, Incubating Platform Shakers
MaterialPolybutylene Terephalate
TypeIncubator High Hood
Overall Length15 3/8"
Overall Width22 1/2"
Product TypeIncubator High Hood

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeMaterialPrice
HEIDOLPH 036130540 Incubator Hood, Heating Module/Incubating Platform Shakers | CR4KEP 036130540Incubator Hood-€5,124.65
HEIDOLPH 036130480 Incubator Low Hood, Polybutylene Terephalate | CR8PAV 036130480Incubator Low HoodPolybutylene Terephalate€2,398.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEIDOLPH 036130490 Incubator High Hood, Polybutylene Terephalate
€3,117.48 /unit