REMCO 698177 Shovel, One Piece, 11 Inch Size, PP, Lime | CM7QBP

REMCO 698177 Shovel, One Piece, 11 Inch Size, PP, Lime

Item: CM7QBP Model: 698177Cross Ref: 499G30
In Stock

Get it by Wednesday, Jun 11

€36.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShovel
AutoclavableYes
Blade ColorLime
Blade Length14"
Blade MaterialPolypropylene
Blade StepNot Applicable
Blade TypeSquare Point
Blade Width11"
ColorLime Green
Duty RatingHeavy Duty
Extended Length37 1/2"
Halal/kosherHalal, Kosher
Handle ColorLime
Handle StyleD Handle
Metal DetectableNo
Nsf CertifiedNo
Overall Height37 1/2"
Reinforced BladeNo
Reinforced HandleNo
Fda CompliantYes
Overall Length37 1/2"
Product TypeShovel

Shipping Info:

Ship weight (kg) 1.3393
Ship height (cm)14.99
Ship length (cm)95.25
Ship width (cm)25.91
Country of OriginUS

Product Variants

ProductModelColorHandle TypeBlade TypeBlade MaterialBlade WidthBlade LengthHandle MaterialMetal DetectablePrice
REMCO 69812 Hygienic Shovel Green 11 x 14 Inch 38 Inch Length | AD2UFG 3UE23 69812GreenD HandleSquare PointPolypropylene11"14"PolypropyleneNo€32.72
REMCO 69813 Hygienic Shovel Blue 11 x 14 Inch 38 Inch Length | AD2UFH 3UE24 69813BlueD HandleSquare PointPolypropylene11"14"PolypropyleneNo€32.72
REMCO 69814 Hygienic Shovel Red 11 x 14 Inch 38 Inch Length | AD2UFJ 3UE25 69814RedD HandleSquare PointPolypropylene11"14"PolypropyleneNo€32.72
REMCO 69815 Hygienic Shovel White 11 x 14 Inch 38 Inch Length | AD2UFK 3UE26 69815WhiteD HandleSquare PointPolypropylene11"14"PolypropyleneNo€32.72
REMCO 69816 Hygienic Shovel Yellow 11 x 14 Inch 38 Inch Length | AD2UFL 3UE27 69816YellowD HandleSquare PointPolypropylene11"14"PolypropyleneNo€32.72
REMCO 69811 Hygienic Shovel 38 Inch 1-piece Pink | AG2BAR 31CF83 69811PinkD GripSquare PointPolypropylene11"14"PolypropyleneNo€32.72
REMCO 69817 Hygienic Shovel 38 Inch 1-piece Orange | AG2BAT 31CF84 69817OrangeD GripSquare PointPolypropylene11"14"PolypropyleneNo€32.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 698177 Shovel, One Piece, 11 Inch Size, PP, Lime
€36.00 /unit