Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YSX2010022 Screen 1 Inch Cpvc | AC8MFZ 3CET8

HAYWARD YSX2010022 Screen 1 Inch Cpvc

Item: AC8MFZ Model: YSX2010022Cross Ref: 3CET8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
MaterialCPVC
ScreenCPVC
Screen Size0.031"
SealViton
Size1"

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)20.83
Ship length (cm)8.26
Ship width (cm)3.18
HS code8421990080
Country of OriginUS

Product Variants

ProductModelScreenBlow Off PortSizeSealPrice
HAYWARD YSX1005022 Screen 1/2 Inch Pvc | AC8MFH 3CER1 YSX1005022PVC1/2"-Viton€39.83
HAYWARD YSX1007522 Screen 3/4 Inch Pvc | AC8MFK 3CER3 YSX1007522PVC3/4"-Viton€46.79
HAYWARD YSX1010022 Screen 1 Inch Pvc | AC8MFM 3CER5 YSX1010022PVC-1"Viton€52.02
HAYWARD YSX1020022 Screen 2 Inch Pvc | AC8MFT 3CET2 YSX1020022PVC2"2"Viton€103.11
HAYWARD YSX2005022 Screen 1/2 Inch Cpvc | AC8MFV 3CET4 YSX2005022CPVC1/2"-Viton€56.69
HAYWARD YSX2007522 Screen 3/4 Inch Cpvc | AC8MFX 3CET6 YSX2007522CPVC3/4"-Viton€65.02
HAYWARD YSX2020022 Screen 2 Inch Cpvc | AC8MGD 3CEU3 YSX2020022CPVC-2"Viton€139.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YSX2010022 Screen 1 Inch Cpvc
€119.88 /unit