Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YSX2020022 Screen 2 Inch Cpvc | AC8MGD 3CEU3

HAYWARD YSX2020022 Screen 2 Inch Cpvc

Item: AC8MGD Model: YSX2020022Cross Ref: 3CEU3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€165.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
MaterialCPVC
ScreenCPVC
Screen Size0.031"
SealViton
Size2"
Diameter2 1/2"
Gasket MaterialFPM
Length4 5/8"
Screen MaterialCPVC
StandardsASTM D1784
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.2048
Ship height (cm)20.57
Ship length (cm)11.75
Ship width (cm)6.35
HS code8421990080
Country of OriginUS

Product Variants

ProductModelScreenBlow Off PortSizeSealPrice
HAYWARD YSX1005022 Screen 1/2 Inch Pvc | AC8MFH 3CER1 YSX1005022PVC1/2"-Viton€39.83
HAYWARD YSX1007522 Screen 3/4 Inch Pvc | AC8MFK 3CER3 YSX1007522PVC3/4"-Viton€46.79
HAYWARD YSX1010022 Screen 1 Inch Pvc | AC8MFM 3CER5 YSX1010022PVC-1"Viton€52.02
HAYWARD YSX1020022 Screen 2 Inch Pvc | AC8MFT 3CET2 YSX1020022PVC2"2"Viton€103.11
HAYWARD YSX2005022 Screen 1/2 Inch Cpvc | AC8MFV 3CET4 YSX2005022CPVC1/2"-Viton€56.69
HAYWARD YSX2007522 Screen 3/4 Inch Cpvc | AC8MFX 3CET6 YSX2007522CPVC3/4"-Viton€65.02
HAYWARD YSX2010022 Screen 1 Inch Cpvc | AC8MFZ 3CET8 YSX2010022CPVC-1"Viton€83.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YSX2020022 Screen 2 Inch Cpvc
€165.53 /unit