VERMONT GAGE 371121050 Threaded Plug Gauge Assembly Set, #10-32 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE7VQZ Model: 371121050Cross Ref: 6ATC9
In Stock

Get it by Tuesday, Jun 10

€188.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
ClassClass 2A
Dimension TypeInch
Gauge Length - Go Member13/32"
Gauge Length - No-go Member13/32"
Handle ColorBlue
Handle DesignDouble End
Handle Length2"
MaterialTool Steel
Overall Length3.312"
Thread DirectionRight Hand
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.1688"
Pitch Diameter - No-go Member0.1658"
StandardsASME B1.2
Thread Class2A
Thread Size#10-32
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)1.03
Ship width (cm)1.27
HS code9031808085
Country of OriginUS

Product Variants

ProductModelThread TypeHandle ColorHandle DesignTypeHandle LengthClassOverall LengthDimension TypePrice
VERMONT GAGE 301121040 Go/no Go Plug Gage Assembly #10-32 Unf 2b | AE8JPT 6DHK8 301121040FineBlueDouble EndGo/No Go, Taperlock2"Class 2B3.187"Inch€90.09
VERMONT GAGE 321121050 Screw Thread Insert Gage Go/NoGo 3B | AH9DEF 39UJ59 321121050FineBlueDouble EndGo/No Go3"Class 3B3.187"Inch€123.01
VERMONT GAGE 301121050 #10-32 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KFG 301121050--------€90.09
RFQ
VERMONT GAGE 311121040 #10-32 UNF 2B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NER 311121040--------€128.85
RFQ
VERMONT GAGE 311121050 #10-32 UNF 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NET 311121050--------€128.85
RFQ
VERMONT GAGE 321121040 #10-32 UNF 2B GO/NO-GO STI ASSEMBLY | BH2NXK 321121040UNFLight BlueAssembly----Inch€123.01
VERMONT GAGE 371121060 #10-32 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2TVX 371121060--------€188.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 371121050 Threaded Plug Gauge Assembly Set, #10-32 Thread Size, Go/No-Go, Plus/Minus, Double End
€188.84 /unit