Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD YS10125TU Y-strainer 1 1/4 Inch True Union Pvc | AC8MEV 3CEN7

HAYWARD YS10125TU Y-strainer 1 1/4 Inch True Union Pvc

Item: AC8MEV Model: YS10125TUCross Ref: 3CEN7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€404.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
Blow Off Port1 1/4"
ConnectionThreaded
Height5.85"
MaterialPVC
Max. Pressure150 psi
ScreenPVC
Screen Size0.031"
SealFPM
Size1 1/4"
TypeTrue Union
Width2.94"
Connection TypeNPT
Cv Flow Factor12 GPM
Gasket MaterialFPM
Housing MaterialPVC
Length13"
Pipe Size1 1/4"
Port 1 Connection Size1 1/4"
Port 2 Connection TypeNPT
Port 3 Connection Size1 1/4"
Screen MaterialPVC
StandardsASTM D1784
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 2.88
Ship height (cm)14.88
Ship length (cm)33.02
Ship width (cm)18.29
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnectionConnection TypeSizeScreenSealBlow Off PortGasket MaterialPipe SizePrice
HAYWARD YS10125T Y-strainer 1 1/4 Inch Threaded | AC8MCK 3CEC7 YS10125TThreaded-1 1/4"PVCFPM1 1/4"--€264.75
HAYWARD YS10125S Y-strainer 1 1/4 Inch Socket | AC8MCM 3CEC9 YS10125SSocketSocket1 1/4"PVCFPM1 1/4"FPM1 1/4"€273.04
HAYWARD YS00125T Y-strainer 1 1/4 Inch Threaded Clear Pvc | AC8MEA 3CEG8 YS00125TThreaded-1 1/4"PVCFPM1 1/4"--€285.15
HAYWARD YS00125S Y-strainer 1 1/4 Inch Socket Clear Pvc | AC8MEC 3CEH1 YS00125SSocket-1 1/4"PVCFPM1 1/4"--€262.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS10125TU Y-strainer 1 1/4 Inch True Union Pvc
€404.54 /unit