Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YS00125T Y-strainer 1 1/4 Inch Threaded Clear Pvc | AC8MEA 3CEG8

HAYWARD YS00125T Y-strainer 1 1/4 Inch Threaded Clear Pvc

Item: AC8MEA Model: YS00125TCross Ref: 3CEG8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€363.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY-Strainer
Blow Off Port1 1/4"
ConnectionThreaded
Height5.85"
MaterialPVC
Max. Pressure150 psi
ScreenPVC
Screen Size0.031"
SealFPM
Size1 1/4"
Width2.94"
Connection TypeNPT
Cv Flow Factor12 GPM
Gasket MaterialFPM
Housing MaterialPVC
Length6 5/8"
Pipe Size1 1/4"
Port 1 Connection Size1 1/4"
Port 2 Connection TypeNPT
Port 3 Connection Size1 1/4"
Screen MaterialPVC
StandardsASTM D1784
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)14.88
Ship length (cm)16.83
Ship width (cm)12.19
HS code8421290065
Country of OriginUS

Product Variants

ProductModelConnectionConnection TypeSizeScreenSealBlow Off PortGasket MaterialPipe SizePrice
HAYWARD YS10125T Y-strainer 1 1/4 Inch Threaded | AC8MCK 3CEC7 YS10125TThreaded-1 1/4"PVCFPM1 1/4"--€264.75
HAYWARD YS10125S Y-strainer 1 1/4 Inch Socket | AC8MCM 3CEC9 YS10125SSocketSocket1 1/4"PVCFPM1 1/4"FPM1 1/4"€273.04
HAYWARD YS00125S Y-strainer 1 1/4 Inch Socket Clear Pvc | AC8MEC 3CEH1 YS00125SSocket-1 1/4"PVCFPM1 1/4"--€262.03
HAYWARD YS10125TU Y-strainer 1 1/4 Inch True Union Pvc | AC8MEV 3CEN7 YS10125TUThreaded-1 1/4"PVCFPM1 1/4"--€287.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YS00125T Y-strainer 1 1/4 Inch Threaded Clear Pvc
€363.57 /unit