Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YC10200SEU True Union Y Check Valve PVC 2 Inch | AH8LUY 38W236

HAYWARD YC10200SEU True Union Y Check Valve PVC 2 Inch

Item: AH8LUY Model: YC10200SEUCross Ref: 38W236
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€489.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrue Union Y Check Valve
Cap To Inlet Center5.438"
Connection TypeSocket
Cracking Pressure1 psi
Flow Rate65 GPM
Hex Size2 3/8"
Length13.047"
MaterialPVC
Max. Temp.140°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height7 3/4"
Seal MaterialEPDM
Seat MaterialEPDM
Size2"
Width4 3/4"
3-a ComplianceNot Rated
Body MaterialPVC
Check MechanismPiston
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12"
Connection Size - Side 22"
Connection Type - Side 1Socket
Connection Type - Side 2Socket
Flow Coefficient (cv)65
For MediaWater
Height - Cap To Inlet Center5 1/2"
Includes CounterweightNo Counterweight
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range34°F to 140°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum140°F
Operating Temperature - Minimum34°F
Overall Length13.05"
Pipe Size2"
Piston MaterialPVC
Silent CheckStandard
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve Body StyleY-Style
Valve SeriesYC

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)19.69
Ship length (cm)33.15
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialMax. Water PressureOverall HeightSeal MaterialFlow RateHex SizePrice
HAYWARD YC10050TU True Union Y Check Valve PVC 1/2 Inch | AH8LRX 38W188 YC10050TUFlanged140°FFPM150 psi3 3/8"FPM0.8 GPM1"€169.92
HAYWARD YC10050SU True Union Y Check Valve PVC 1/2 Inch | AH8LRY 38W189 YC10050SUThreaded140°FFPM150 psi3 3/8"FPM0.8 GPM1"€189.91
HAYWARD YC10075TU True Union Y Check Valve PVC 3/4 Inch | AH8LRZ 38W190 YC10075TUSocket140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10075SU True Union Y Check Valve PVC 3/4 Inch | AH8LTA 38W191 YC10075SUFlanged140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10100TU True Union Y Check Valve PVC 1 Inch | AH8LTB 38W192 YC10100TUThreaded140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€219.49
HAYWARD YC10100SU True Union Y Check Valve PVC 1 Inch | AH8LTC 38W193 YC10100SUSocket140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€227.66
HAYWARD YC10125TU True Union Y Check Valve PVC 1-1/4 Inch | AH8LTD 38W194 YC10125TUFlanged140°FFPM150 psi6 7/8"FPM26 GPM2"€326.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YC10200SEU True Union Y Check Valve PVC 2 Inch
€489.00 /unit