Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YC10075TU True Union Y Check Valve PVC 3/4 Inch | AH8LRZ 38W190

HAYWARD YC10075TU True Union Y Check Valve PVC 3/4 Inch

Item: AH8LRZ Model: YC10075TUCross Ref: 38W190
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrue Union Y Check Valve
Connection TypeSocket
Cracking Pressure1 psi
Flow Rate3 GPM
Hex Size1 1/4"
Length7.422"
MaterialPVC
Max. Temp.140°F
Max. Water Pressure150 psi , 150 psi @ 70°F
Mounting PositionHorizontal/Vertical
Overall Height4.187"
Seal MaterialFPM
Seat MaterialFPM
Size3/4"
Width2.62"
3-a ComplianceNot Rated
Body MaterialPVC
Check MechanismPiston
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 23/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Overall Length7.42"
Pipe Size3/4"
Piston MaterialPVC
StandardsASTM D1784
Vacuum Service RatingNot Rated
Valve SeriesYC

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)10.64
Ship length (cm)18.85
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. Temp.Seat MaterialMax. Water PressureOverall HeightSeal MaterialFlow RateHex SizePrice
HAYWARD YC10050TU True Union Y Check Valve PVC 1/2 Inch | AH8LRX 38W188 YC10050TUFlanged140°FFPM150 psi3 3/8"FPM0.8 GPM1"€169.92
HAYWARD YC10050SU True Union Y Check Valve PVC 1/2 Inch | AH8LRY 38W189 YC10050SUThreaded140°FFPM150 psi3 3/8"FPM0.8 GPM1"€189.91
HAYWARD YC10075SU True Union Y Check Valve PVC 3/4 Inch | AH8LTA 38W191 YC10075SUFlanged140°FFPM150 psi4.187"FPM3 GPM1 1/4"€209.92
HAYWARD YC10100TU True Union Y Check Valve PVC 1 Inch | AH8LTB 38W192 YC10100TUThreaded140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€219.49
HAYWARD YC10100SU True Union Y Check Valve PVC 1 Inch | AH8LTC 38W193 YC10100SUSocket140°FFPM150 psi5 1/8"FPM9 GPM1 1/2"€227.66
HAYWARD YC10125TU True Union Y Check Valve PVC 1-1/4 Inch | AH8LTD 38W194 YC10125TUFlanged140°FFPM150 psi6 7/8"FPM26 GPM2"€326.90
HAYWARD YC10125SU True Union Y Check Valve PVC 1-1/4 Inch | AH8LTE 38W195 YC10125SUThreaded140°FFPM150 psi6 7/8"FPM26 GPM2"€364.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YC10075TU True Union Y Check Valve PVC 3/4 Inch
€218.44 /unit