Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J10031 Impact Socket 1 Inch Drive 1-15/16 Inch 6 Pt | AA8UXL 1AFF1

PROTO J10031 Impact Socket 1 Inch Drive 1-15/16 Inch 6 Pt

Item: AA8UXL Model: J10031Cross Ref: 1AFF1
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€88.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1"
Drive TypeImpact , Square
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialForged Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length3"
Sae Or MetricSAE
Socket DepthStandard
Socket Length3"
Tether CapableNo
Measurement TypeSAE
Socket Shape6-Point
Socket Size1 15/16"
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)5.08
HS code8207806000
Country of OriginUS

Product Variants

ProductModelOverall LengthSocket DepthDrive TypeSocket SizeSocket LengthDrive SizeNumber Of PointsFinishPrice
PROTO J10027L Impact Socket 1 Inch Drive 1-11/16 Inch 6 Pt | AA2DKT 10E395 J10027L4.062"DeepSquare--1"6Black Oxide€82.19
PROTO J10033L Impact Socket 1 Inch Drive 2-1/16 Inch 6 Pt | AA2DKU 10E396 J10033L4 1/4"DeepSquare--1"6Black Oxide€133.06
PROTO J10024LS Impact Socket 1 Inch Drive 1-1/2 Inch 6 Pt | AA8UNR 1ACT0 J10024LS4"DeepSquare1 1/2"-1"6Black Oxide€92.01
PROTO J10012 Impact Socket 1 Inch Drive 3/4 Inch 6 Pt | AA8UPA 1ACW2 J100122 7/16"StandardSquare3/4"2 7/16"1"6Black Oxide€38.46
PROTO J10013 Impact Socket 1 Inch Drive 13/16 Inch 6 Pt | AA8UPB 1ACW3 J100132 1/2"StandardImpact13/16"-1"6Black Oxide€39.03
PROTO J10014 Impact Socket 1 Inch Drive 7/8 Inch 6 Pt | AA8UPC 1ACW4 J100142 1/2"StandardSquare7/8"-1"6Black Oxide€37.73
PROTO J10015 Impact Socket 1 Inch Drive 15/16 Inch 6 Pt | AA8UPD 1ACW5 J100152 1/2"StandardSquare15/16"-1"6Black Oxide€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J10031 Impact Socket 1 Inch Drive 1-15/16 Inch 6 Pt
€88.84 /unit