Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD SF10300T Bulkhead Fitting 3 Inch Fnpt Self Align | AC8MEP 3CEJ5

HAYWARD SF10300T Bulkhead Fitting 3 Inch Fnpt Self Align

Item: AC8MEP Model: SF10300TCross Ref: 3CEJ5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€664.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf-Aligning Bulkhead Tank Fitting
Body MaterialPVC
ColorGray
Gasket MaterialEPDM
Max. Pressure150 psi
Pipe Size3"
Required Hole Size5 3/4"
Temp. Range+40°F to +140°F
Fitting Body MaterialPVC
Fitting MaterialPVC
For Tank ShapeFlat, Curved
Inside Connection3" Female Threaded
Inside Connection GenderFemale
Inside Connection Size3"
Inside Connection TypeThreaded
Maximum Operating Pressure75 psi
Maximum Operating Temperature140°F
Maximum Wall Thickness1 1/4"
Minimum Operating Temperature40°F
Mount TypeThrough-Wall
Number Of Bolt Holes0
Outside Connection3" Female Threaded
Outside Connection GenderFemale
Outside Connection Size3"
Outside Connection TypeThreaded
Overall Length8 3/4"
Temperature Range40°F to 140°F

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)20.32
Ship length (cm)22.23
Ship width (cm)25.4
HS code3917400090
Country of OriginUS

Product Variants

ProductModelRequired Hole SizePipe SizeGasket MaterialTemp. RangePrice
HAYWARD SF10100T Bulkhead Fitting 1 Inch Fnpt Self Align | AC8MEM 3CEJ1 SF10100T3 1/4"1"EPDM+40°F to +140°F€226.11
HAYWARD SF10200T Bulkhead Fitting 2 Inch Fnpt Self Align | AC8MEN 3CEJ3 SF10200T4 1/2"2"EPDM+40°F to +140°F€343.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD SF10300T Bulkhead Fitting 3 Inch Fnpt Self Align
€664.28 /unit