Flat Shipping

Flat Shipping at €24.99 + VAT

CARRIER HK25DJ003 Time Delay, 115V | CQ8HLN

CARRIER HK25DJ003 Time Delay, 115V

Item: CQ8HLN Model: HK25DJ003Cross Ref: 115Z15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,092.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay
Fits BrandCarrier
For Use With Mfr. Model Number50BA-044-510
Compatible Manufacturer Model Number50BA-044-510
Product TypeTime Delay

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CARRIER HK25DJ003 Time Delay, 115V
€1,092.82 /unit