Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD HRSTBH212STV | CA6VHH

HAYWARD HRSTBH212STV Electrically Actuated Two-Way Ball Valve, 1 1/4 Inch, CPVC, 120V AC, Full Port Ball Port

Item: CA6VHH Model: HRSTBH212STVCross Ref: 801EU2
Limited Availability
€2,040.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

3-a ComplianceNot Rated
Actuator Motor TypeReversing
Actuator SeriesHRS
Ball MaterialCPVC
Ball Port StyleFull Port
Body MaterialCPVC
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/4"
Fail Safe PositionFail Last
Max. Pressure (combustible Gas)Not Rated
Nema Enclosure RatingNEMA 4, NEMA 4X
Nominal Valve Size1 1/4"
Overall Length6.83"
Seal MaterialFKM
Seat MaterialPTFE
StandardsASTM D1784, CSA, NSF 372
Valve Body StyleStraight
Valve SeriesTBH
Voltage120V AC

Shipping Info:

Ship weight (kg) 2.7
Ship length (cm)17.35
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD HRSTBH212STV Electrically Actuated Two-Way Ball Valve, 1 1/4 Inch, CPVC, 120V AC, Full Port Ball Port
€2,040.91 /unit