Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 28301 Blade Holder Handle, 1/4 Inch Drive Size, Hex, Nonmagnetic, Hex Shank | CV3PVG

WIHA TOOLS 28301 Blade Holder Handle, 1/4 Inch Drive Size, Hex, Nonmagnetic, Hex Shank

Item: CV3PVG Model: 28301Cross Ref: 53KE83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Bit Retainer TypeLocking Quick Change
Drive Size1/4"
Impact RatedNo
Magnetic/nonmagneticNonmagnetic
Shank StyleHex
Application - ToolsHand

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 28301 Blade Holder Handle, 1/4 Inch Drive Size, Hex, Nonmagnetic, Hex Shank
€46.80 /unit