Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BYV22040A0VL000 Butterfly Valve Cpvc Fpm 4 Inch Lever | AG6KGK 36FR91

HAYWARD BYV22040A0VL000 Butterfly Valve Cpvc Fpm 4 Inch Lever

Item: AG6KGK Model: BYV22040A0VL000Cross Ref: 36FR91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,393.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCPVC
Bolt Circle Dia.7 1/2"
Disc MaterialCPVC
Handle TypeLever
Liner MaterialFPM
Lug Dia.0.71"
Max. Water Pressure150 psi
Number Of Bolt Holes8
Pipe Size4"
StyleWafer
Temp. Range+32°F to +190°F
3-a ComplianceNot Rated
Bolt Holes8
Connection TypeWafer
Disc AlignmentConcentric
Flow Coefficient (cv)470
For MediaChemicals, Water
Handle - LockingLocking
Handle Length12"
Handle MaterialGlass Filled Polypropylene
Includes Disc Position IndicatorDisc Position Indicator Included
Lug Diameter22/31"
Manufacturer Warranty3 yrs.
Max. Pressure (cwp)150 psi
Max. Pressure (steam)Not Rated
Media Temp. Range32°F to 220°F
Nsf Certifications For Food And Drinking WaterNSF 61
O-ring MaterialFKM
StandardsANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Stem Material316 Stainless Steel
Stop Positions19
Vacuum Service RatingNot Rated
Valve SeriesBYV

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)11.43
Ship length (cm)36.51
Ship width (cm)34.93
HS code8481805090
Country of OriginUS

Product Variants

ProductModelPipe SizeHandle TypeLug Dia.Liner MaterialBolt Circle Dia.Number Of Bolt HolesStyleBody MaterialPrice
HAYWARD BYV22020A0EL000 Butterfly Valve Cpvc Epdm 2 Inch Lever | AG6KGE 36FR47 BYV22020A0EL0002"Lever3/4"EPDM4 3/4"4WaferCPVC€564.53
HAYWARD BYV22020A0VL000 Butterfly Valve Cpvc Fpm 2 Inch Lever | AG6KGF 36FR55 BYV22020A0VL0002"Lever3/4"FPM4 3/4"4WaferCPVC€813.72
HAYWARD BYV22030A0EL000 Butterfly Valve Cpvc Epdm 3 Inch Lever | AG6KGG 36FR71 BYV22030A0EL0003"Lever3/4"EPDM6"4WaferCPVC€609.43
HAYWARD BYV22030A0VL000 Butterfly Valve Cpvc Fpm 3 Inch Lever | AG6KGH 36FR79 BYV22030A0VL0003"Lever3/4"FPM6"4WaferCPVC€1,057.10
HAYWARD BYV22040A0EL000 Butterfly Valve Cpvc Epdm 4 Inch Lever | AG6KGJ 36FR83 BYV22040A0EL0004"Lever0.71"EPDM7 1/2"8WaferCPVC€710.82
HAYWARD BYV22060A0EL000 Butterfly Valve Cpvc Epdm 6 Inch Lever | AG6KGL 36FR95 BYV22060A0EL0006"Lever7/8"EPDM9 1/2"8WaferCPVC€1,046.77
HAYWARD BYV22060A0VL000 Butterfly Valve Cpvc Fpm 6 Inch Lever | AG6KGM 36FT03 BYV22060A0VL0006"Lever7/8"FPM9 1/2"8WaferCPVC€2,259.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BYV22040A0VL000 Butterfly Valve Cpvc Fpm 4 Inch Lever
€1,393.92 /unit