Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZUSAH70413 O-Ring, 413, 3 Inch Inside Dia, 3 1/2 Inch Outside Dia, 70 Shore A, Black, 5 PK | CQ3JND

GRAINGER ZUSAH70413 O-Ring, 413, 3 Inch Inside Dia, 3 1/2 Inch Outside Dia, 70 Shore A, Black, 5 PK

Item: CQ3JND Model: ZUSAH70413Cross Ref: 711X06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.32 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring
Actual Inside Dia.2.9"
Actual Outside Dia.3.525"
Actual Width0.275"
ApplicationStandard
ColorBlack
Cross Section ShapeRound
Dash Number413
Durometer70 Shore A
Durometer RatingMedium Hard
Metal DetectableNo
Nominal Inside Dia.3"
Nominal Outside Dia.3 1/2"
Nominal Width1/4"
O-ring MaterialBuna N
PropertiesResistant To Oils, Resistant To Water
System Of MeasurementImperial
Temp. Range-40°F to +250°F
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCross Section ShapeDurometerColorMetal DetectableTemp. RangeDash NumberActual Outside Dia.O-ring MaterialPkg. Qty.Price
GRAINGER PP60080G O-Ring | AG9XFL 23AT90 PP60080G--------1€5.40
GRAINGER 550350 O Ring | AH2BJY 24JE25 550350--------1€3.51
GRAINGER 600180 O Ring | AH2BJZ 24JE26 600180--------1€1.23
GRAINGER 740290 O Ring | AH2BKB 24JE34 740290--------1€2.95
GRAINGER 820490 O Ring | AH2BKC 24JE43 820490--------1€2.95
GRAINGER 820510 O Ring | AH2BKD 24JE44 820510--------1€1.11
GRAINGER 880830 O Ring | AH2BKF 24JE52 880830--------1€2.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZUSAH70413 O-Ring, 413, 3 Inch Inside Dia, 3 1/2 Inch Outside Dia, 70 Shore A, Black, 5 PK
€17.32 /pack