Flat Shipping

Flat Shipping at €24.99 + VAT

LCN 4111-SCUSH LH DKBRZ Security Door Closer, Non Hold Open, Left Hand, 12 1/4 Inch Housing Length | CR8NUM

LCN 4111-SCUSH LH DKBRZ Security Door Closer, Non Hold Open, Left Hand, 12 1/4 Inch Housing Length

Item: CR8NUM Model: 4111-SCUSH LH DKBRZCross Ref: 22RC34
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€874.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Door Closer
Ada CompliantYes
Arm TypeParallel
Closer Mounting StyleSurface
Closer Series4110 Series Surface Mounted Closers
Closer TypeNon Hold Open
ColorDark Bronze
Door HandingLeft Hand
Exterior Door Width28" to 42"
FinishDark Bronze Powder Coat
Hand OrientationLeft Hand
Housing Depth2 1/4"
Housing Height3 1/2"
Housing Length12 1/4"
Hydraulic/pneumaticHydraulic
IncludesHardware, Self Drilling Screws
Interior / ExteriorInterior And Exterior
Interior Door Width28" to 54"
Manual/automaticManual
Max. Door Opening0° to 180°
Mounting HardwareIncluded
Mounting StyleTop Frame
Product TypeSecurity Door
Projection From Wall2 1/4"
Spring Size1 to 6
Spring TypeAdjustable
Closer Mounting TypeParallel
Closer Stop TypeSpring
Door Opening - Minimum110°
Door Width Campatibility54"
Energy SourceHydraulic
Exterior Door Width - Maximum42"
FeaturesBacked By A 30 Years Warranty, The Cast Iron Body And All Weather Fluid Offer Versatility In High Traffic Applications
Height Between Mounting Holes2 1/2"
Includes HardwareHardware Included
Length Between Mounting Holes6"
Location UseInterior/Exterior
MaterialCast Iron
Max Door Opening Angle180°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Projection2 1/4"
Spring Size - Minimum1
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeHand OrientationSpring SizeHydraulic/pneumaticLigature ResistantManual/automaticCloser Mounting StylePrice
LCN 4811-STD AL Door Closer Pneumatic Heavy Duty | AG2WBL 32MC23 4811-STD ALAluminumSlide Track Arm Standard--PneumaticNoManualSurface€3,758.84
LCN 4011-REG LH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPY 28XP99 4011-REG LH ALNaturalRegular Arm--HydraulicNoManualSurface€642.06
LCN 4011-REG RH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KPZ 28XR01 4011-REG RH ALNaturalRegular ArmRight Hand-HydraulicNoManualSurface€660.88
LCN 4040XP-CUSH AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQA 28XR05 4040XP-CUSH ALNaturalHold Open--HydraulicNoManualSurface€661.04
LCN 4040XP-CUSH DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQB 28XR07 4040XP-CUSH DKBRZDark Bronze Powder CoatNon Hold Open--HydraulicNoManualSurface€893.44
LCN 4040XP-HW/PA AL Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Aluminum | CD2KQC 28XR10 4040XP-HW/PA ALNaturalHold Open--HydraulicNoManualSurface€763.51
LCN 4040XP-HW/PA DKBRZ Manual Hydraulic Door Closer, Heavy Duty Interior and Exterior, Dark Bronze | CD2KQD 28XR11 4040XP-HW/PA DKBRZDark Bronze Powder CoatHold Open--HydraulicNoManualSurface€839.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LCN 4111-SCUSH LH DKBRZ Security Door Closer, Non Hold Open, Left Hand, 12 1/4 Inch Housing Length
€874.18 /unit