Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BFA1030CES Bulkhead Fitting 3 Inch Socket x Fnpt | AC8MDT 3CEG1

HAYWARD BFA1030CES Bulkhead Fitting 3 Inch Socket x Fnpt

Item: AC8MDT Model: BFA1030CESCross Ref: 3CEG1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Tank Fitting
Body MaterialPVC
ColorGray
Connection TypeFNPT x Socket
Gasket MaterialEPDM
Length4.656"
Max. Pressure150 psi
Max. Wall Thickness2 3/25"
Pipe Size3"
Required Hole Size4 1/2"
Temp. Range+40°F to +140°F
Fitting Body MaterialPVC
Fitting MaterialPVC
For Tank ShapeFlat, Curved
Inside Connection3" Female Threaded
Inside Connection GenderFemale
Inside Connection Size3"
Inside Connection TypeThreaded
Maximum Operating Pressure150 psi @ 70°F
Maximum Operating Temperature140°F
Maximum Wall Thickness2 1/8"
Minimum Operating Temperature40°F
Mount TypeThrough-Wall
Number Of Bolt Holes0
Outside Connection3" Female Socket
Outside Connection GenderFemale
Outside Connection Size3"
Outside Connection TypeSocket
Overall Length4 11/16"
StandardsNSF/ANSI 372, NSF/ANSI 61
Temperature Range40°F to 140°F

Shipping Info:

Ship weight (kg) 1.062
Ship height (cm)2.54
Ship length (cm)11.91
Ship width (cm)30.48
HS code3917400090
Country of OriginCN

Product Details:

Hayward BFA1030CES bulkhead tank fitting is used as an inlet or outlet for pipes, valves, tanks and totes. It comprises a body, gasket and locking nut with wrench flats.

Features:

  • Hayward BFA1030CES bulkhead tank fitting features an extra long design for thick tank walls and has left-hand threads for easy installation.
  • This BFA1030CES bulkhead tank fitting is rated at 150 PSI and a have a temperature range of 40 to 140 degrees F.
  • It comes with a hex body that allows easy one-person installation.
  • This bulkhead tank fitting has full buttress threads that allow increased linear screw motion per turn of the screw.

Standards and Approvals:

  • NSF/ANSI 61
  • NSF / ANSI 372

Frequently Asked Questions:

Q. How can we seal bulkhead fittings?

A. Bulkhead fittings can be sealed by drilling a single hole into the sidewall of the tank. A ring gasket is attached to this fitting during installation, passing it through the hole in the tank and taking out the other side. The bulkhead fitting is then threaded with a compression nut, tightened and sealed.

Q. What connection types do these bulkhead fittings offer?

A. These bulkhead fittings offer an FNPT x Socket type connection.

Q. What material is used for the construction of bulkhead fitting?

A. Bulkhead fitting is constructed of PVC (Polyvinyl chloride) to conserve energy and water by creating virtually leak-free pipes.

Product Variants

ProductModelGasket MaterialTemp. RangeRequired Hole SizePipe SizeMax. Wall ThicknessPrice
HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZND 13L930 BFAS1005CFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€34.64
HAYWARD BFAS1005TFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZNE 13L931 BFAS1005TFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€40.81
HAYWARD BFAS1007CFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNF 13L932 BFAS1007CFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€40.52
HAYWARD BFAS1007TFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNG 13L933 BFAS1007TFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€47.70
HAYWARD BFAS1010CFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNH 13L934 BFAS1010CFSFPM+40°F to +140°F1 7/8"1"1 2/25"€42.57
HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNJ 13L935 BFAS1010TFSFPM+40°F to +140°F1 7/8"1"1 2/25"€49.39
HAYWARD BFAS1012CFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNK 13L936 BFAS1012CFSFPM+40°F to +140°F2 5/8"1 1/4"1"€54.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BFA1030CES Bulkhead Fitting 3 Inch Socket x Fnpt
€116.90 /unit