Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HAYWARD BFA1015CES Bulkhead Fitting 1 1/2 Inch Socket x Fnpt | AC8MDE 3CEE7

HAYWARD BFA1015CES Bulkhead Fitting 1 1/2 Inch Socket x Fnpt

Item: AC8MDE Model: BFA1015CESCross Ref: 3CEE7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Tank Fitting
Body MaterialPVC
ColorGray
Connection TypeFNPT x Socket
Gasket MaterialEPDM
Length4"
Max. Pressure150 psi
Max. Wall Thickness2"
Pipe Size1 1/2"
Required Hole Size2.656"
Temp. Range+40°F to +140°F
Fitting Body MaterialPVC
Fitting MaterialPVC
Inside Connection GenderFemale
Inside Connection Size1 1/2"
Maximum Wall Thickness2"
Mount TypeThrough-Wall
Outside Connection GenderFemale
Outside Connection Size1 1/2"
Outside Connection TypeSocket
Overall Length4"
StandardsNSF/ANSI 372, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)20.32
HS code3917400090
Country of OriginCN

Product Variants

ProductModelGasket MaterialTemp. RangeRequired Hole SizePipe SizeMax. Wall ThicknessPrice
HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZND 13L930 BFAS1005CFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€34.64
HAYWARD BFAS1005TFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZNE 13L931 BFAS1005TFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€40.81
HAYWARD BFAS1007CFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNF 13L932 BFAS1007CFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€40.52
HAYWARD BFAS1007TFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNG 13L933 BFAS1007TFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€47.70
HAYWARD BFAS1010CFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNH 13L934 BFAS1010CFSFPM+40°F to +140°F1 7/8"1"1 2/25"€42.57
HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNJ 13L935 BFAS1010TFSFPM+40°F to +140°F1 7/8"1"1 2/25"€49.39
HAYWARD BFAS1012CFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNK 13L936 BFAS1012CFSFPM+40°F to +140°F2 5/8"1 1/4"1"€54.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BFA1015CES Bulkhead Fitting 1 1/2 Inch Socket x Fnpt
€43.35 /unit