Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD BFA1007TES Bulkhead Fitting 3/4 Inch Fnpt | AC8MCN 3CED1

HAYWARD BFA1007TES Bulkhead Fitting 3/4 Inch Fnpt

Item: AC8MCN Model: BFA1007TESCross Ref: 3CED1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulkhead Tank Fitting
Body MaterialPVC
ColorGray
Gasket MaterialEPDM
Length3.891"
Max. Pressure150 psi
Max. Wall Thickness2 2/25"
Pipe Size3/4"
Required Hole Size1 5/8"
Temp. Range+40°F to +140°F
Fitting Body MaterialPVC
Fitting MaterialPVC
For Tank ShapeFlat, Curved
Inside Connection3/4" Female Threaded
Inside Connection GenderFemale
Inside Connection Size3/4"
Inside Connection TypeThreaded
Maximum Operating Pressure150 psi @ 70°F
Maximum Operating Temperature140°F
Maximum Wall Thickness2 5/64"
Minimum Operating Temperature40°F
Mount TypeThrough-Wall
Number Of Bolt Holes0
Outside Connection3/4" Female Threaded
Outside Connection GenderFemale
Outside Connection Size3/4"
Outside Connection TypeThreaded
Overall Length3 7/8"
StandardsNSF/ANSI 372, NSF/ANSI 61
Temperature Range40°F to 140°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)9.84
Ship width (cm)15.24
HS code3917400090
Country of OriginCN

Product Variants

ProductModelGasket MaterialTemp. RangeRequired Hole SizePipe SizeMax. Wall ThicknessPrice
HAYWARD BFAS1005CFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZND 13L930 BFAS1005CFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€34.64
HAYWARD BFAS1005TFS Bulkhead Fitting 1/2 Inch Pvc Fpm | AA4ZNE 13L931 BFAS1005TFSFPM+40°F to +140°F1 3/8"1/2"1 2/25"€40.81
HAYWARD BFAS1007CFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNF 13L932 BFAS1007CFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€40.52
HAYWARD BFAS1007TFS Bulkhead Fitting 3/4 Inch Pvc Fpm | AA4ZNG 13L933 BFAS1007TFSFPM+40°F to +140°F1 5/8"3/4"1 2/25"€47.70
HAYWARD BFAS1010CFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNH 13L934 BFAS1010CFSFPM+40°F to +140°F1 7/8"1"1 2/25"€42.57
HAYWARD BFAS1010TFS Bulkhead Fitting 1 Inch Pvc Fpm | AA4ZNJ 13L935 BFAS1010TFSFPM+40°F to +140°F1 7/8"1"1 2/25"€49.39
HAYWARD BFAS1012CFS Bulkhead Fitting 1-1/4 Inch Pvc Fpm | AA4ZNK 13L936 BFAS1012CFSFPM+40°F to +140°F2 5/8"1 1/4"1"€54.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD BFA1007TES Bulkhead Fitting 3/4 Inch Fnpt
€38.81 /unit