Flat Shipping

Flat Shipping at €24.99 + VAT

HASSAY SAVAGE CO. 21592 Plain Bushing # Iv Id3 Inch Length 6 In | AA4WXQ 13G934

HASSAY SAVAGE CO. 21592 Plain Bushing # Iv Id3 Inch Length 6 In

Item: AA4WXQ Model: 21592Cross Ref: 13G934
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlain Bushing
Bushing Hole Dia.3"
Overall Length6"
Type#IV
Bushing Head TypeHeadless
Decimal Equivalent3
Drilling Tool ConfigurationIndividual
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)15.24
HS code8207600030
Country of OriginUS

Product Variants

ProductModelBushing Hole Dia.Overall LengthTypePrice
HASSAY SAVAGE CO. 22432 Plain Bushing # Iv Id32mm L 6 In | AA3RKM 11T928 2243232 mm6"#IV€44.81
HASSAY SAVAGE CO. 22434 Plain Bushing # Iv Id34mm L 6 In | AA3RKN 11T929 2243434 mm6"#IV€44.81
HASSAY SAVAGE CO. 22435 Plain Bushing # Iv Id35mm L 6 In | AA3RKP 11T930 2243535 mm6"#IV€44.81
HASSAY SAVAGE CO. 22436 Plain Bushing # Iv Id36mm L 6 In | AA3RKQ 11T931 2243636 mm6"#IV€44.81
HASSAY SAVAGE CO. 22438 Plain Bushing # Iv Id38mm L 6 In | AA3RKR 11T932 2243838 mm6"#IV€44.81
HASSAY SAVAGE CO. 22440 Plain Bushing # Iv Id40mm L 6 In | AA3RKT 11T933 2244040 mm6"#IV€49.44
HASSAY SAVAGE CO. 22442 Plain Bushing # Iv Id42mm L 6 In | AA3RKU 11T934 2244242 mm6"#IV€49.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HASSAY SAVAGE CO. 21592 Plain Bushing # Iv Id3 Inch Length 6 In
€94.90 /unit