Flat Shipping

Flat Shipping at €24.99 + VAT

HASSAY SAVAGE CO. 21548 Plain Bushing # Iv Id 2-5/16 Inch Length 5 In | AA4WXD 13G923

HASSAY SAVAGE CO. 21548 Plain Bushing # Iv Id 2-5/16 Inch Length 5 In

Item: AA4WXD Model: 21548Cross Ref: 13G923
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlain Bushing
Bushing Hole Dia.2.312"
Overall Length5"
Type#IV
Bushing Head TypeHeadless
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials

Shipping Info:

Ship weight (kg) 2.3346
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)15.24
HS code8207600030
Country of OriginUS

Product Variants

ProductModelBushing Hole Dia.Overall LengthTypePrice
HASSAY SAVAGE CO. 22432 Plain Bushing # Iv Id32mm L 6 In | AA3RKM 11T928 2243232 mm6"#IV€44.81
HASSAY SAVAGE CO. 22434 Plain Bushing # Iv Id34mm L 6 In | AA3RKN 11T929 2243434 mm6"#IV€44.81
HASSAY SAVAGE CO. 22435 Plain Bushing # Iv Id35mm L 6 In | AA3RKP 11T930 2243535 mm6"#IV€44.81
HASSAY SAVAGE CO. 22436 Plain Bushing # Iv Id36mm L 6 In | AA3RKQ 11T931 2243636 mm6"#IV€44.81
HASSAY SAVAGE CO. 22438 Plain Bushing # Iv Id38mm L 6 In | AA3RKR 11T932 2243838 mm6"#IV€44.81
HASSAY SAVAGE CO. 22440 Plain Bushing # Iv Id40mm L 6 In | AA3RKT 11T933 2244040 mm6"#IV€49.44
HASSAY SAVAGE CO. 22442 Plain Bushing # Iv Id42mm L 6 In | AA3RKU 11T934 2244242 mm6"#IV€49.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HASSAY SAVAGE CO. 21548 Plain Bushing # Iv Id 2-5/16 Inch Length 5 In
€72.03 /unit