Flat Shipping

Flat Shipping at €24.99 + VAT

HASSAY SAVAGE CO. 20384 Collard Bushing # Iii Id 1-5/16 L 2-1/2 | AA4NLZ 12V358

HASSAY SAVAGE CO. 20384 Collard Bushing # Iii Id 1-5/16 L 2-1/2

Item: AA4NLZ Model: 20384Cross Ref: 12V358
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollard Bushing
Bushing Hole Dia.1.312"
Overall Length2 1/2"
Type#III
Bushing Head TypeHeaded
Decimal Equivalent1.3125
Drilling Tool ConfigurationIndividual
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Primary Material ApplicationAll Materials

Shipping Info:

Ship weight (kg) 0.3798
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)12.7
HS code8207600030
Country of OriginUS

Product Variants

ProductModelBushing Hole Dia.Overall LengthTypePrice
HASSAY SAVAGE CO. 22324 Collard Bushing # Iii Id24mm L 2-1/2 In | AA3RKB 11T918 2232424 mm2 1/2"#III€30.90
HASSAY SAVAGE CO. 22325 Collard Bushing # Iii Id25mm L 2-1/2 In | AA3RKC 11T919 2232525 mm2 1/2"#III€30.86
HASSAY SAVAGE CO. 22326 Collard Bushing # Iii Id26mm L 2-1/2 In | AA3RKD 11T920 2232626 mm2 1/2"#III€30.90
HASSAY SAVAGE CO. 22327 Collard Bushing # Iii Id27mm L 2-1/2 In | AA3RKE 11T921 2232727 mm2 1/2"#III€30.90
HASSAY SAVAGE CO. 22328 Collard Bushing # Iii Id28mm L 2-1/2 In | AA3RKF 11T922 2232828 mm2 1/2"#III€34.03
HASSAY SAVAGE CO. 22330 Collard Bushing # III ID30mm L 2-1/2 In | AA3RKG 11T923 2233030 mm2 1/2"#III€34.03
HASSAY SAVAGE CO. 22332 Collard Bushing # Iii Id32mm L 2-1/2 In | AA3RKH 11T924 2233232 mm2 1/2"#III€35.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HASSAY SAVAGE CO. 20384 Collard Bushing # Iii Id 1-5/16 L 2-1/2
€34.44 /unit