Item | Electric Chain Hoist |
Amperage Draw | 3.4A |
Amps @ Low Volts | 3.4A |
Body Finish | Painted |
Body Material | Aluminum |
Brake Type | Electromagnetic |
Capacity | 500 lbs. |
Chain Finish | Nickel Plated |
Chain Material | Alloy Steel |
Classification | H4 |
Clutch | Friction |
Clutch Type | Friction Clutch |
Color | Yellow |
Configuration | Hook Mounted - No Trolley |
Control | Push Button Pendant |
Control Cord | 11 ft. |
Finish | Electrostatic Enamel |
Fits Brand | Harrington Hoists Inc |
For Max. Beam Height | Not Applicable |
For Maximum Beam Flange Width | Not Applicable |
For Minimum Beam Flange Width | Not Applicable |
For Minimum Beam Height | Not Applicable |
For Outdoor Use | Yes |
Headroom Size | 14 5/8" |
Housing Depth | 6 5/8" |
Housing Length | 18.812" |
Includes Brake | Brake Included |
Includes Clutch | Clutch Included |
Lift | 15 ft. |
Lift Speed | 36 FPM |
Lifting Hook Material | Carbon Steel |
Lifting Hook Type | Swivel Hook With Safety Latch |
Load Capacity | 500 lbs. |
Lubrication | Oil Bath |
Material | Die Cast Aluminum |
Maximum Lift Speed | Not Applicable |
Maximum Pulling Capacity | Not Applicable |
Min. Between Hooks | 13.812" |
Min. Radius Curve | Not Applicable |
Minimum Lift Speed | Not Applicable |
Motor Hp | 3/4 hp |
Number Of Load Chains | 1 |
Number Of Reeves | 1 |
Number Of Speeds | 1 |
Overload Protection Included | Yes |
Phase | 3 |
Reeving | 1 |
Resistance Properties | Corrosion Resistant, Wear Resistant |
Starts And Stops Per Hour | 360 |
Thermal Protection | Yes |
Trolley Wheel Dia. | Not Applicable |
Trolley Wheel Material | Not Applicable |
Body Depth | 6 5/8" |
Body Length | 18 13/16" |
Body Width | 12 19/32" |
Chain Grade | Grade 80 |
Controller Cord Length | 8.1875 ft. |
Controls | Push Button Pendant |
Duty Classification | H4 - Heavy Duty |
Features | Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State Of The Art Chain Technology, Unique Smart Limit Option |
Fixed Lift Speed | 36 FPM |
Headroom | 13 13/16" |
Hoist Ip Rating | IP55 |
Includes | Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook |
Lifting Capacity | 500 lbs. |
Lifting Hook Opening Width | 1 3/32" |
Manufacturer's Warranty Length | 1 yr. |
Max Current Draw | 3.4A |
Maximum Lifting Length | 15 ft. |
Minimum Retracted Length | 13 13/16" |
Motor Horsepower | 3/4 hp |
Mount Type | Hook Mounted - No Trolley |
Operating Voltage | 208-230/460V AC |
Pendant Ip Rating | IP65 |
Speed Programmability | Non-Programmable |
Standards | ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340 |
Tonnage - Lifting Capacity | 0.25 ton. |