Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 1500-1/16Z Rubber Sbr 1/16 Inch Thick 6 x 36 Inch Black | AB2LYW 1MTZ4

E JAMES & CO 1500-1/16Z Rubber Sbr 1/16 Inch Thick 6 x 36 Inch Black

Item: AB2LYW Model: 1500-1/16ZCross Ref: 1MTZ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypePlain
ColorBlack
Durometer70A
Elongation150%
FinishSmooth
Length36"
MaterialSBR
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength800 psi
Thickness0.062"
TypeGeneral Purpose Grade
Width6"
Abrasion ResistanceExcellent
Adhesive TypePlain Backing
Chemical ResistanceFair
Compression Set38%
Density1.5 g/cc
GradeStandard
Maximum Temperature200°F
Minimum Temperature-45°F
Oil ResistancePoor
Overall Length36"
Overall Width6"
ShapeStrip
StandardsASTM D2000 AA 706
Tear Strength16 N/mm
TextureSmooth
Thickness Tolerance+/-0.011"
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.3222
Ship height (cm)0.51
Ship length (cm)92.71
Ship width (cm)16.51
HS code4008210000
Country of OriginCN

Product Variants

ProductModelMaterialThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 365-1/16HGX Rubber Neoprene 1/16 Inch Thick 2 x 36 In | AA9MAP 1DWR7 365-1/16HGXNeoprene Rubber0.062"-30°FHigh GradeBlack70ASmooth€4.56
E JAMES & CO 365-3/32HGX Rubber Neoprene 3/32 Inch Thick 2 x 36 In | AA9MAR 1DWR9 365-3/32HGXNeoprene Rubber0.094"-30°FHigh GradeBlack70ASmooth€6.37
E JAMES & CO 365-1/8HGX Rubber Neoprene 1/8 Inch Thick 2 x 36 In | AA9MAU 1DWT2 365-1/8HGXNeoprene Rubber1/8"-30°FHigh GradeBlack70ASmooth€7.80
E JAMES & CO 365-3/16HGX Rubber Neoprene 3/16 Inch Thick 2 x 36 In | AA9MAW 1DWT4 365-3/16HGXNeoprene Rubber0.188"-30°FHigh GradeBlack70ASmooth€10.92
E JAMES & CO 365-1/4HGX Rubber Neoprene 1/4 Inch Thick 2 x 36 In | AA9MAX 1DWT6 365-1/4HGXNeoprene Rubber1/4"-30°FHigh GradeBlack70ASmooth€14.60
E JAMES & CO 365-3/8HGX Rubber Neoprene 3/8 Inch Thick 2 x 36 In | AA9MAZ 1DWT8 365-3/8HGXNeoprene Rubber3/8"-30°FHigh GradeBlack70ASmooth€20.58
E JAMES & CO 365-1/16HGY Rubber Neoprene 1/16 Inch Thick 4 x 36 In | AA9MBG 1DWU7 365-1/16HGYNeoprene Rubber0.062"-30°FHigh GradeBlack70ASmooth€9.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 1500-1/16Z Rubber Sbr 1/16 Inch Thick 6 x 36 Inch Black
€6.93 /unit