HALLOWELL UW1582-1A-W-RO Wardrobe Locker Assembled 1 Tier 1-point | AD8FKW 4JWU6

HALLOWELL UW1582-1A-W-RO Wardrobe Locker Assembled 1 Tier 1-point

Item: AD8FKW Model: UW1582-1A-W-ROCross Ref: 4JWU6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,911.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorRed Oak
Hooks Per Opening3
LegsNo
Number Of Tiers1
Opening Width13 1/2"
Overall Depth18"
Overall Height72"
Overall Width15"
AssembledAssembled
Door TypeSolid
Frame Thickness16 ga.
Includes Number PlatesYes
Lock TypeKeyed
Locker ColorRed Oak
Locker FinishClear
Locker MaterialPlywood
Number Of Units Wide1
Opening Depth17"
Opening Height72"
Panel Thickness0.75"

Shipping Info:

Ship weight (kg) 46.8
Ship height (cm)185.42
Ship length (cm)48.26
Ship width (cm)40.64
HS code9403608081
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightLegsHooks Per OpeningPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1112"18"78"9 1/4"69"Included3€1,005.24
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1136"18"78"9 1/4"-Included3€2,705.35
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1118"18"78"15 1/4"69"Included3€1,759.78
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1154"18"78"15 1/4"69"Included3€3,780.85
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2212"18"78"9 1/4"34"Included3€1,563.95
RFQ
HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059 USS3288-2236"18"78"9 1/4"-Included3€3,372.86
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2218"18"78"15 1/4"34"Included3€1,861.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL UW1582-1A-W-RO Wardrobe Locker Assembled 1 Tier 1-point
€1,911.92 /unit