HALLOWELL USVP3258-4PT Box Locker, 36 Inch x 15 Inch x 78 in, 4 Tiers, 3 Units Wide, Clearview, Padlock Hasp, Tan | CR3NDH

HALLOWELL USVP3258-4PT Box Locker, 36 Inch x 15 Inch x 78 in, 4 Tiers, 3 Units Wide, Clearview, Padlock Hasp, Tan

Item: CR3NDH Model: USVP3258-4PTCross Ref: 45LV75
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,036.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
AssembledUnassembled
ColorTan
Door TypeClearview
Frame Thickness16 ga.
Handle TypePull
Includes Number PlatesYes
Lock TypePadlock Hasp
MaterialSteel
Number Of Tiers4
Number Of Units Wide3
Opening Depth14"
Opening Height16 1/2"
Opening Width9 1/4"
Overall Depth15"
Overall Height78"
Overall Width36"
Locker ColorTan
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 81.45
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)200.66
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of TiersNumber Of Units WideOverall DepthAssembledOpening HeightOverall WidthOverall HeightDoor TypePrice
HALLOWELL UESVP1788-16PT Box Locker Unit with Coat Rod, 72 Inch x 18 Inch x 78 in, 6 Tiers, 6 Units Wide, Clearview | CR3NBN UESVP1788-16PT6618"Unassembled10 1/2"72"78"Clearview€2,759.59
RFQ
HALLOWELL UESVP1788-16A-PT Box Locker Unit with Coat Rod, 72 Inch x 18 Inch x 78 in, 6 Tiers, 6 Units Wide, Clearview | CR3NBP UESVP1788-16A-PT6618"Assembled10 1/2"72"78"Clearview€4,213.07
RFQ
HALLOWELL HC121212-1SVP-K-ME Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Black | CR3NBQ HC121212-1SVP-K-ME1112"Unassembled11 1/4"11"13"Clearview€108.67
HALLOWELL HC121212-1SVP-K-MB Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Blue, Blue | CR3NBR HC121212-1SVP-K-MB1112"Unassembled11 1/4"11"13"Clearview€191.08
HALLOWELL HC121212-1SVP-K-PL Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Light Gray | CR3NBT HC121212-1SVP-K-PL1112"Unassembled11 1/4"---€191.08
HALLOWELL HC121212-1SVP-ME Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR3NBU HC121212-1SVP-ME1112"Unassembled11 1/4"11"13"Clearview€90.12
HALLOWELL HC121212-1SVP-PL Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR3NBV HC121212-1SVP-PL1112"Unassembled----€150.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL USVP3258-4PT Box Locker, 36 Inch x 15 Inch x 78 in, 4 Tiers, 3 Units Wide, Clearview, Padlock Hasp, Tan
€1,036.72 /unit