HALLOWELL HC121212-1SVP-K-ME Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Black | CR3NBQ

HALLOWELL HC121212-1SVP-K-ME Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Black

Item: CR3NBQ Model: HC121212-1SVP-K-MECross Ref: 30LW78
In Stock

Get it by Tuesday, Jun 10

€108.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBox Locker
AssembledUnassembled
ColorBlack
Door TypeClearview
Frame Thickness16 ga.
Handle TypeNone
Includes Number PlatesYes
Lock TypeKeyed
Locker FinishPowder Coated
MaterialSteel
Number Of Tiers1
Number Of Units Wide1
Opening Depth11"
Opening Height11 1/4"
Opening Width9 1/4"
Overall Depth12"
Overall Height13"
Overall Width11"
Locker ColorBlack
Locker MaterialSteel

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)45.72
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of TiersNumber Of Units WideOverall DepthAssembledOpening HeightOverall WidthOverall HeightDoor TypePrice
HALLOWELL UESVP1788-16PT Box Locker Unit with Coat Rod, 72 Inch x 18 Inch x 78 in, 6 Tiers, 6 Units Wide, Clearview | CR3NBN UESVP1788-16PT6618"Unassembled10 1/2"72"78"Clearview€2,759.59
RFQ
HALLOWELL UESVP1788-16A-PT Box Locker Unit with Coat Rod, 72 Inch x 18 Inch x 78 in, 6 Tiers, 6 Units Wide, Clearview | CR3NBP UESVP1788-16A-PT6618"Assembled10 1/2"72"78"Clearview€4,213.07
RFQ
HALLOWELL HC121212-1SVP-K-MB Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Blue, Blue | CR3NBR HC121212-1SVP-K-MB1112"Unassembled11 1/4"11"13"Clearview€191.08
HALLOWELL HC121212-1SVP-K-PL Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Light Gray | CR3NBT HC121212-1SVP-K-PL1112"Unassembled11 1/4"---€191.08
HALLOWELL HC121212-1SVP-ME Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR3NBU HC121212-1SVP-ME1112"Unassembled11 1/4"11"13"Clearview€90.12
HALLOWELL HC121212-1SVP-PL Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Padlock Hasp | CR3NBV HC121212-1SVP-PL1112"Unassembled----€150.49
HALLOWELL HC121212-1DP-K-ME Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Louvered, Keyed, Black | CR3NBW HC121212-1DP-K-ME1112"Unassembled11 1/4"11"13"Louvered€162.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HC121212-1SVP-K-ME Box Locker, 11 Inch x 12 Inch x 13 in, 1 Tiers, 1 Units Wide, Clearview, Keyed, Black
€108.67 /unit