HALLOWELL UMS3588-2PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDZ 1RZT7

HALLOWELL UMS3588-2PL-AM Antimicrobial Wardrobe Locker Unassembled

Item: AB3GDZ Model: UMS3588-2PL-AMCross Ref: 1RZT7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,415.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntimicrobial Wardrobe Locker
ColorPlatinum
Green Certification Or Other RecognitionGreenguard Certified
LegsIncluded
MaterialCold Rolled Sheet Steel
Number Of Tiers2
Overall Depth18"
Overall Height78"
Overall Width45"
AssembledUnassembled
Door TypeLouvered
Frame Thickness16 ga.
Includes Number PlatesYes
Lock TypePadlock Hasp
Locker ColorLight Gray
Locker FinishPowder Coated
Locker MaterialSteel
Number Of Units Wide3
Opening Depth17"
Opening Height34"
Opening Width12 1/4"

Shipping Info:

Ship weight (kg) 99.63
Ship height (cm)30.48
Ship length (cm)48.26
Ship width (cm)200.66
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall WidthOverall HeightOpening WidthOpening HeightLock TypeColorLegsPrice
HALLOWELL UMS1288-1PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDP 1RZR7 UMS1288-1PL-AM112"78"9 1/4"69"Built In Lock, PadlockPlatinumIncluded€267.50
RFQ
HALLOWELL UMS3288-1PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDQ 1RZR8 UMS3288-1PL-AM136"78"---PlatinumIncluded€1,089.48
RFQ
HALLOWELL UMS1588-1PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDR 1RZR9 UMS1588-1PL-AM115"78"12 1/4"69"Built In Lock, PadlockPlatinumIncluded€290.15
RFQ
HALLOWELL UMS3588-1PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDT 1RZT1 UMS3588-1PL-AM145"78"---PlatinumIncluded€1,185.81
RFQ
HALLOWELL UMS1888-1PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDU 1RZT2 UMS1888-1PL-AM118"78"15 1/4"69"Built In Lock, PadlockPlatinumIncluded€449.50
RFQ
HALLOWELL UMS3888-1PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDV 1RZT3 UMS3888-1PL-AM154"78"---PlatinumIncluded€1,345.80
RFQ
HALLOWELL UMS1288-2PL-AM Antimicrobial Wardrobe Locker Unassembled | AB3GDW 1RZT4 UMS1288-2PL-AM212"78"---PlatinumIncluded€303.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL UMS3588-2PL-AM Antimicrobial Wardrobe Locker Unassembled
€1,415.92 /unit