Flat Shipping

Flat Shipping at €24.99 + VAT

HALLOWELL KMP1260HG Finished End Panel D 12 Inch H 60 Inch Gray | AA8UTU 1AET7

HALLOWELL KMP1260HG Finished End Panel D 12 Inch H 60 Inch Gray

Item: AA8UTU Model: KMP1260HGCross Ref: 1AET7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€76.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocker Finished End Panel
ColorGray
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
MaterialSteel
Overall Depth12"
Overall Height60"
Sub-categoryFinished End Panel
For Locker Depth12"
For Locker Height60"
Overall Width1/8"
Panel ConstructionSolid
Panel LocationEnd
Product TypeEnd Panel

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)3.81
Ship length (cm)33.02
Ship width (cm)154.94
HS code9403908041
Country of OriginUS

Product Variants

ProductModelOverall HeightColorFinishOverall DepthMaterialTypeOverall WidthTierPrice
HALLOWELL KMP1260PT Finished End Panel D 12 H 60 Parchment | AA8UTK 1AER8 KMP1260PT60"ParchmentPowder Coat12"Steel---€73.99
RFQ
HALLOWELL KMP1560PT Finished End Panel D 15 H 60 Parchment | AA8UTL 1AER9 KMP1560PT60"ParchmentPowder Coat15"Steel---€48.75
RFQ
HALLOWELL KMP1860PT Finished End Panel D 18 H 60 Parchment | AA8UTM 1AET1 KMP1860PT60"ParchmentPowder Coat18"Steel---€106.14
RFQ
HALLOWELL KMP1272PT Finished End Panel D 12 H 72 Parchment | AA8UTN 1AET2 KMP1272PT72"ParchmentPowder Coat12"Steel---€93.71
RFQ
HALLOWELL KMP1572PT Finished End Panel D 15 H 72 Parchment | AA8UTP 1AET3 KMP1572PT72"ParchmentPowder Coat15"Steel---€103.73
RFQ
HALLOWELL KMP1872PT Finished End Panel D 18 H 72 Parchment | AA8UTQ 1AET4 KMP1872PT72"ParchmentPowder Coat18"Steel---€66.70
RFQ
HALLOWELL KMP2172PT Finished End Panel D 21 H 72 Parchment | AA8UTR 1AET5 KMP2172PT72"ParchmentPowder Coat21"Steel---€152.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL KMP1260HG Finished End Panel D 12 Inch H 60 Inch Gray
€76.44 /unit