Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER ZPS44012C50 Socket Head Cap Screw, 1/2-13 Thread Size, 3 7/8 Inch Size Length, Plain, Stainless Steel | CQ4VYE

GRAINGER ZPS44012C50 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Flanged Std, 3 7/8 In Lg., Coarse, Pln, Gr. 630, SS

Item: CQ4VYE Model: ZPS44012C50Cross Ref: 45FR46
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty1
Drive Size3/8"
Drive TypeSocket
FinishPlain
Flange Dia.1 1/16"
Flange Thickness0.063"
GradeGrade 630
Head Dia.3/4"
Head Height0.562"
Head TypeFlanged Standard
Length3 7/8"
MaterialStainless Steel
Min. Thread Length3/4"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0274
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER ZPS44012C50 Socket Head Cap Screw, 1/2 In - 13 Thread Size, Flanged Std, 3 7/8 In Lg., Coarse, Pln, Gr. 630, SS
€179.47 /unit