Flat Shipping

Flat Shipping at €24.99 + VAT

HALLOWELL KISTT1215HG Top Slope | AD8BPR 4HU48

HALLOWELL KISTT1215HG Top Slope

Item: AD8BPR Model: KISTT1215HGCross Ref: 4HU48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSloping Top
ColorGray
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
Overall Depth15"
Overall Height5"
Overall Width12"
Sub-categorySloping Top
For Locker Depth15"
For Locker Width12"
Product TypeSloping Top Panel

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)40.64
HS code9403908041
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightColorOverall DepthFinishPrice
HALLOWELL KISTT1212PT Top Slope | AD8BPJ 4HU41 KISTT1212PT12"4"Parchment12"Powder Coat€26.26
HALLOWELL KISTT1215PT Top Slope | AD8BPK 4HU42 KISTT1215PT12"5"Parchment15"Powder Coat€27.28
HALLOWELL KISTT1218PT Top Slope | AD8BPL 4HU43 KISTT1218PT12"6"Parchment18"Powder Coat€27.84
HALLOWELL KISTT1518PT Top Slope | AD8BPM 4HU44 KISTT1518PT15"6"Parchment18"Powder Coat€31.32
HALLOWELL KISTT1818PT Top Slope | AD8BPN 4HU45 KISTT1818PT18"6"Parchment18"Powder Coat€19.97
HALLOWELL KISTT1821PT Top Slope | AD8BPP 4HU46 KISTT1821PT18"7"Parchment21"Powder Coat€22.95
HALLOWELL KISTT1212HG Top Slope | AD8BPQ 4HU47 KISTT1212HG12"4"Gray12"Powder Coat€26.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL KISTT1215HG Top Slope
€28.88 /unit