HALLOWELL HPL1282-3A-TB Wardrobe Locker Assembled Multi-point | AA8AFZ 16X118

HALLOWELL HPL1282-3A-TB Wardrobe Locker Assembled Multi-point

Item: AA8AFZ Model: HPL1282-3A-TBCross Ref: 16X118
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,466.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorBlue, Taupe
Green Certification Or Other RecognitionGreenguard Gold
LegsNo
MaterialHPDE
Number Of Tiers3
Overall Depth18"
Overall Height72"
Overall Width12"

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)185.42
Ship length (cm)48.26
Ship width (cm)33.02
HS code9403708031
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightLegsHooks Per OpeningPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1112"18"78"9 1/4"69"Included3€1,005.24
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1136"18"78"9 1/4"-Included3€2,705.35
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1118"18"78"15 1/4"69"Included3€1,759.78
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1154"18"78"15 1/4"69"Included3€3,780.85
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2212"18"78"9 1/4"34"Included3€1,563.95
RFQ
HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059 USS3288-2236"18"78"9 1/4"-Included3€3,372.86
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2218"18"78"15 1/4"34"Included3€1,861.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HPL1282-3A-TB Wardrobe Locker Assembled Multi-point
€1,466.91 /unit