HALLOWELL HBR7236123-3S-S-PB Bulk Rack Starter Unt 72 x 36 x 123 10 500lb | AG6FLE 35UR90

HALLOWELL HBR7236123-3S-S-PB Bulk Rack Starter Unt 72 x 36 x 123 10 500lb

Item: AG6FLE Model: HBR7236123-3S-S-PBCross Ref: 35UR90
In Stock

Get it by Monday, Jun 16

€1,029.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Adjustable Increments3"
Beam Capacity3500 lbs.
ColorGray, Navy
Decking MaterialSteel
Depth36"
FinishPowder Coat
Height123"
Load Capacity10500 lbs.
Load Capacity Per Shelf3500 lbs.
MaterialSteel
Number Of Shelves3
Width72"
Beam ColorLight Gray
Beam Gauge14 ga.
Decking FinishPowder Coated
Decking Gauge20 ga.
Duty RatingHeavy Duty
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Braces Per Level, Front to Back 16 Gauge U Channels
Includes DeckingYes
Overall Depth36"
Overall Height123"
Overall Width72"
Shelf Adjustment Increments3"
Shelving ConfigurationStarter
Upright ColorBlue
Upright Gauge14 ga.
Upright Load Capacity @ 24 In16000 lbs.
Upright Load Capacity @ 36 In15000 lbs.
Whole Unit Load Capacity10500 lbs.

Shipping Info:

Ship weight (kg) 133.65
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfBeam CapacityDecking MaterialColorAdjustable IncrementsNumber Of ShelvesPrice
HALLOWELL HBR482487-3S-PB Bulk Rack Starter Unit 48 x 24 x 87 11 400lb | AG6FKT 35UP50 HBR482487-3S-PB3800 lbs.3800 lbs.NoneGray, Navy3"3€601.93
RFQ
HALLOWELL HBR6024123-3S-P-PB Bulk Rack Starter Unt 60 x 24 x 123 10 500lb | AG6FKV 35UR17 HBR6024123-3S-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€678.03
HALLOWELL HBR6036123-3S-P-PB Bulk Rack Starter Unt 60 x 36 x 123 10 500lb | AG6FKW 35UR18 HBR6036123-3S-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€756.53
HALLOWELL HBR6048123-3S-P-PB Bulk Rack Starter Unt 60 x 48 x 123 10 500lb | AG6FKX 35UR19 HBR6048123-3S-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€1,077.74
HALLOWELL HBR602487-3S-WW-PB Bulk Rack Starter Unit 60 x 24 x 87 10 500lb | AG6FLB 35UR23 HBR602487-3S-WW-PB3500 lbs.3500 lbs.WireGray, Navy3"3€1,022.92
RFQ
HALLOWELL HBR7224123-3S-S-PB Bulk Rack Starter Unt 72 x 24 x 123 10 500lb | AG6FLD 35UR89 HBR7224123-3S-S-PB3500 lbs.3500 lbs.SteelGray, Navy3"3€1,119.84
HALLOWELL HBR7248123-3S-S-PB Bulk Rack Starter Unt 72 x 48 x 123 10 500lb | AG6FLF 35UR91 HBR7248123-3S-S-PB3500 lbs.3500 lbs.SteelGray, Navy3"3€1,602.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HBR7236123-3S-S-PB Bulk Rack Starter Unt 72 x 36 x 123 10 500lb
€1,029.98 /unit