Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER BS4 125 GR1E Kingpin Swivel Caster Rubber 5 Inch 440 lb. | AH8DPV 38LU26

GRAINGER BS4 125 GR1E Kingpin Swivel Caster Rubber 5 Inch 440 lb.

Item: AH8DPV Model: BS4 125 GR1ECross Ref: 38LU26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt Hole Caster
Bearing TypeSingle Ball
Bolt Hole Dia.1/2"
Caster Brake IncludedNo
Caster Product GroupSwivel Caster
Caster Temp. RangeYes
Core ColorBlack
Core MaterialNylon
Frame FinishZinc Plated
Load Rating440 lbs.
MaterialRubber
Non-markingYes
Number Of Wheels1
Overall Height6.437"
RacewaySingle Ball
Stem TypeHollow Kingpin
System Of MeasurementImperial
TypeSwivel
Wheel Bearing TypeRoller
Wheel ColorGreen
Wheel Dia.5"
Wheel MaterialRubber
Wheel Width1 1/4"
ApplicationTool And Work Boxes
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Stem TypeHollow Kingpin
Caster Sub-typeSwivel
FeaturesHallow, Kingpin Less Press Steel
Mounting Bolt Dia.1/2"
Mounting Height6 7/16"
Operating Temperature Range-40°F to +158°F
Replacement Wheel125GR1E
StandardsICWM
Swivel Raceway TypeSingle Ball
Wheel Core MaterialNylon
Wheel/tread ColorGreen
Wheel/tread Hardness70 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)16.35
Ship length (cm)16.35
Ship width (cm)8.26
Country of OriginGB

Product Details:

    • Caster Temp. Range : -40 Degrees to 158 Degrees F

Product Variants

ProductModelWheel WidthLoad RatingFrame FinishWheel Dia.Wheel Bearing TypeBrake TypeMounting HeightFrame MaterialPrice
GRAINGER BS4 075 NY14 Kingpin Swivel Caster Nylon 3 Inch 350 lb. | AH8DPG 38LU14 BS4 075 NY141 3/8"350 lbs.Zinc Plated3"Roller---€37.98
GRAINGER BS4 100 NY14 Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPH 38LU15 BS4 100 NY141 3/8"495 lbs.Zinc Plated4"Roller---€43.19
GRAINGER BS4 100 NY14 L Kingpin Swivel Caster Nylon 4 Inch 495 lb. | AH8DPJ 38LU16 BS4 100 NY14 L1 3/8"495 lbs.Zinc Plated4"RollerTotal Lock--€78.68
GRAINGER BS4 125 NY14 Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPK 38LU17 BS4 125 NY141 3/8"495 lbs.Zinc Plated5"Roller---€48.59
GRAINGER BS4 125 NY14 L Kingpin Swivel Caster Nylon 5 Inch 495 lb. | AH8DPL 38LU18 BS4 125 NY14 L1 3/8"495 lbs.Zinc Plated5"RollerTotal Lock--€83.71
GRAINGER BS4 075 RP14 Kingpin Swivel Caster Phenolic 3 Inch 380 lb. | AH8DPM 38LU19 BS4 075 RP141 1/2"380 lbs.Zinc Plated3"Roller---€43.89
GRAINGER BS4 100 RP14 Kingpin Swivel Caster Phenolic 4 Inch 495 lb. | AH8DPN 38LU20 BS4 100 RP141 1/2"495 lbs.Zinc Plated4"Roller---€45.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER BS4 125 GR1E Kingpin Swivel Caster Rubber 5 Inch 440 lb.
€76.65 /unit