HALLOWELL HBR604887-3S-P-PB Bulk Rack Starter Unit 60 x 48 x 87 10 500lb | AG6FUR 35UR13

HALLOWELL HBR604887-3S-P-PB Bulk Rack Starter Unit 60 x 48 x 87 10 500lb

Item: AG6FUR Model: HBR604887-3S-P-PBCross Ref: 35UR13
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€868.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Adjustable Increments3"
Beam Capacity3500 lbs.
ColorGray, Navy
Decking MaterialParticle Board
Depth48"
FinishPowder Coat
Height87"
Load Capacity10500 lbs.
Load Capacity Per Shelf3500 lbs.
MaterialSteel
Number Of Shelves3
Width60"
Beam ColorLight Gray
Beam Gauge14 ga.
Decking FinishPowder Coated
Decking StyleFlat
Duty RatingHeavy Duty
Frame FinishPowder Coated
Frame MaterialSteel
Includes(2) Braces Per Level, Front to Back 16 Gauge U Channels
Includes DeckingYes
Overall Depth48"
Overall Height87"
Overall Width60"
Shelf Adjustment Increments3"
Shelving ConfigurationStarter
Upright ColorBlue
Upright Gauge14 ga.
Upright Load Capacity @ 24 In16000 lbs.
Upright Load Capacity @ 36 In15000 lbs.
Whole Unit Load Capacity10500 lbs.

Shipping Info:

Ship weight (kg) 132.75
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)121.92
HS code9403200078
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfBeam CapacityDecking MaterialColorAdjustable IncrementsNumber Of ShelvesPrice
HALLOWELL HBR482487-3S-PB Bulk Rack Starter Unit 48 x 24 x 87 11 400lb | AG6FKT 35UP50 HBR482487-3S-PB3800 lbs.3800 lbs.NoneGray, Navy3"3€601.93
RFQ
HALLOWELL HBR6024123-3S-P-PB Bulk Rack Starter Unt 60 x 24 x 123 10 500lb | AG6FKV 35UR17 HBR6024123-3S-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€678.03
HALLOWELL HBR6036123-3S-P-PB Bulk Rack Starter Unt 60 x 36 x 123 10 500lb | AG6FKW 35UR18 HBR6036123-3S-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€756.53
HALLOWELL HBR6048123-3S-P-PB Bulk Rack Starter Unt 60 x 48 x 123 10 500lb | AG6FKX 35UR19 HBR6048123-3S-P-PB3500 lbs.3500 lbs.Particle BoardGray, Navy3"3€1,077.74
HALLOWELL HBR602487-3S-WW-PB Bulk Rack Starter Unit 60 x 24 x 87 10 500lb | AG6FLB 35UR23 HBR602487-3S-WW-PB3500 lbs.3500 lbs.WireGray, Navy3"3€1,022.92
RFQ
HALLOWELL HBR7224123-3S-S-PB Bulk Rack Starter Unt 72 x 24 x 123 10 500lb | AG6FLD 35UR89 HBR7224123-3S-S-PB3500 lbs.3500 lbs.SteelGray, Navy3"3€1,119.84
HALLOWELL HBR7236123-3S-S-PB Bulk Rack Starter Unt 72 x 36 x 123 10 500lb | AG6FLE 35UR90 HBR7236123-3S-S-PB3500 lbs.3500 lbs.SteelGray, Navy3"3€1,029.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL HBR604887-3S-P-PB Bulk Rack Starter Unit 60 x 48 x 87 10 500lb
€868.03 /unit