HALLOWELL H7723-2410PB High Capacity Shelving 123inh 48inw 24ind | AD7XVY 4HAN3

HALLOWELL H7723-2410PB High Capacity Shelving 123inh 48inw 24ind

Item: AD7XVY Model: H7723-2410PBCross Ref: 4HAN3
In Stock

Get it by Tuesday, Jun 10

€1,632.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments1.5"
ColorBlue, Gray
Depth24"
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
Height123"
MaterialSteel
Number Of Shelves8
Shelf Capacity900 lbs.
Shelf StyleClose
TypeStarter
Width48"
AssembledUnassembled
Frame MaterialSteel
Load Capacity Per Shelf1250 lbs.
Mounting Hardware RequiredYes
Overall Depth24"
Overall Height120"
Overall Width48"
Post Gauge14 ga.
Shelving ConfigurationStarter
Shelving MaterialSteel
Whole Unit Load Capacity10000 lbs.

Shipping Info:

Ship weight (kg) 188.82
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesShelf ConfigurationShelf CapacityShelf StyleAdjustable IncrementsPost ConstructionShelf AdjustmentsPrice
HALLOWELL 4513-18HG Starter Shelving 87inh 36inw 18ind | AA9AAK 1BGL6 4513-18HGGray8Starter500 lbs.Solid1.5"Angle, Bead1 1/2"€503.17
RFQ
HALLOWELL 4513-24HG Starter Shelving 87inh 36inw 24ind | AA9AAL 1BGL7 4513-24HGGray8Starter500 lbs.Solid1.5"Angle, Bead1 1/2"€397.50
RFQ
HALLOWELL 4710-12HG Starter Shelving 87inh 48inw 12ind | AA9AAM 1BGL8 4710-12HGGray5Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€269.96
RFQ
HALLOWELL 4710-18HG Starter Shelving 87inh 48inw 18ind | AA9AAN 1BGL9 4710-18HGGray5Starter375 lbs.Solid1.5"Angle, Bead-€510.20
RFQ
HALLOWELL 4710-24HG Starter Shelving 87inh 48inw 24ind | AA9AAP 1BHL1 4710-24HGGray5Starter350 lbs.Solid1.5"Angle, Bead1 1/2"€553.77
RFQ
HALLOWELL 4711-12HG Starter Shelving 87inh 48inw 12ind | AA9AAQ 1BHL2 4711-12HGGray6Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€438.80
RFQ
HALLOWELL 4711-18HG Starter Shelving 87inh 48inw 18ind | AA9AAR 1BHL3 4711-18HGGray6Starter375 lbs.Solid1.5"Angle, Bead1 1/2"€540.56
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL H7723-2410PB High Capacity Shelving 123inh 48inw 24ind
€1,632.73 /unit