HALLOWELL FKL4478-1BR-HT Wardrobe Locker (1) Wide (1) Opening | AF2UMH 6XXW5

HALLOWELL FKL4478-1BR-HT Wardrobe Locker (1) Wide (1) Opening

Item: AF2UMH Model: FKL4478-1BR-HTCross Ref: 6XXW5
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,999.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
ColorBlack, Red
Green Certification Or Other RecognitionGreenguard Certified
Hooks Per Opening2
LegsNo
Number Of Tiers1
Opening Width21 1/4"
Overall Depth24"
Overall Height78"
Overall Width24"
Cabinet MaterialSteel
Cabinet Material FinishPowder Coated
Frame MaterialSteel
Modular Units IncludedLockers
Number Of Drawers0
Number Of Panels0
Number Of Tall Cabinets0
Number Of Wardrobe Lockers1
Product TypeWardrobe Locker
Shelf MaterialStainless Steel
Total Number Of Cabinets0
Total Number Of Shelves5

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)200.66
Ship length (cm)63.5
Ship width (cm)60.96
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of TiersOverall WidthOverall DepthOverall HeightOpening WidthOpening HeightLegsHooks Per OpeningPrice
HALLOWELL USS1288-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDD 14L054 USS1288-1112"18"78"9 1/4"69"Included3€1,005.24
RFQ
HALLOWELL USS3288-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDE 14L055 USS3288-1136"18"78"9 1/4"-Included3€2,705.35
RFQ
HALLOWELL USS1888-1 Wardrobe Locker (1) Wide (1) Opening | AA6PDF 14L056 USS1888-1118"18"78"15 1/4"69"Included3€1,759.78
RFQ
HALLOWELL USS3888-1 Wardrobe Locker (3) Wide (3) Openings | AA6PDG 14L057 USS3888-1154"18"78"15 1/4"69"Included3€3,780.85
RFQ
HALLOWELL USS1288-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDH 14L058 USS1288-2212"18"78"9 1/4"34"Included3€1,563.95
RFQ
HALLOWELL USS3288-2 Wardrobe Locker (3) Wide (6) Openings | AA6PDJ 14L059 USS3288-2236"18"78"9 1/4"-Included3€3,372.86
RFQ
HALLOWELL USS1888-2 Wardrobe Locker (1) Wide (2) Openings | AA6PDK 14L060 USS1888-2218"18"78"15 1/4"34"Included3€1,861.97
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL FKL4478-1BR-HT Wardrobe Locker (1) Wide (1) Opening
€1,999.04 /unit