HALLOWELL DT5512-18HG Pass Thru Shelving 87inh 36inw 18ind | AA9AFY 1BLL6

HALLOWELL DT5512-18HG Pass Thru Shelving 87inh 36inw 18ind

Item: AA9AFY Model: DT5512-18HGCross Ref: 1BLL6
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€528.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPass Through Shelving Unit
Adjustable Increments1 1/2" , 1.5"
Assembled/unassembledUnassembled
ColorGray
Depth18"
FinishPowder Coat
Frame MaterialSteel
Green Certification Or Other RecognitionGreenguard Certified
Height87"
Includes(2) Fixed Shelves, (20) Clips, (4) Posts, (5) Adjustable Shelves
MaterialSteel
No. Of Shelves7
Number Of Drawers0
Number Of Shelves7
Overall Hxwxd84" x 36" x 18"
Post ConstructionAngle
Shelf Adjustments1 1/2"
Shelf Capacity800 lbs.
Shelf ConfigurationStandalone
Shelf StyleOpen , Solid
Shelving MaterialSteel
TypeFreestanding
Width36"
AssembledUnassembled
Duty RatingHeavy Duty
Load Capacity Per Shelf800 lbs.
Overall Depth18"
Overall Height84"
Overall Width36"
Post Gauge14 ga.
Shelf Adjustment Increments1 1/2"
Shelf Gauge18 ga.
Shelving ConfigurationStandalone
Whole Unit Load Capacity5600 lbs.

Shipping Info:

Ship weight (kg) 49.095
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelNumber Of ShelvesShelf CapacityShelf StyleAdjustable IncrementsColorShelf ConfigurationFinishFrame MaterialPrice
HALLOWELL DT5510-12HG Pass Thru Shelving 87inh 36inw 12ind | AA9AFP 1BLK7 DT5510-12HG5800 lbs.Solid1.5"GrayStandalonePowder CoatSteel€402.18
RFQ
HALLOWELL DT5510-18HG Pass Thru Shelving 87inh 36inw 18ind | AA9AFR 1BLK9 DT5510-18HG5800 lbs.Solid1.5"GrayStandalonePowder CoatSteel€452.96
RFQ
HALLOWELL DT5510-24HG Pass Thru Shelving 87inh 36inw 24ind | AA9AFU 1BLL2 DT5510-24HG5800 lbs.Solid1.5"GrayStandalonePowder CoatSteel€492.60
RFQ
HALLOWELL DT5512-12HG Pass Thru Shelving 87inh 36inw 12ind | AA9AFW 1BLL4 DT5512-12HG7800 lbs.Solid1.5"GrayStandalonePowder CoatSteel€307.56
RFQ
HALLOWELL DT5512-24HG Pass Thru Shelving 87inh 36inw 24ind | AA9AGA 1BLL8 DT5512-24HG7800 lbs.Open1.5"Gray-Powder Coat-€599.39
RFQ
HALLOWELL DT5513-12HG Pass Thru Shelving 87inh 36inw 12ind | AA9AGC 1BLN1 DT5513-12HG8800 lbs.Open1.5"Gray-Powder Coat-€461.91
RFQ
HALLOWELL DT5513-18HG Pass Thru Shelving 87inh 36inw 18ind | AA9AGE 1BLN3 DT5513-18HG8800 lbs.Solid1.5"GrayStandalonePowder CoatSteel€592.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DT5512-18HG Pass Thru Shelving 87inh 36inw 18ind
€528.18 /unit