HALLOWELL DRHCWL7230ME Extra Shelf Level 30d x 72 Inch Width Steel | AA6KHY 14C743

HALLOWELL DRHCWL7230ME Extra Shelf Level 30d x 72 Inch Width Steel

Item: AA6KHY Model: DRHCWL7230MECross Ref: 14C743
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€162.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf Level
ColorBlack
DeckingWire Deck
Depth30"
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
Height84"
MaterialSteel
Number Of Shelves3
Shelf Capacity1000 lbs.
Width72"
Decking FinishPowder Coated
Decking Gauge4 ga.
Decking MaterialSteel
Frame FinishPowder Coated
Frame MaterialSteel
Includes(4) Beams, Center Support
Load Capacity1000 lbs.
Overall Depth30"
Overall Width72"
Product TypeShelf
Shelf ConfigurationSingle Straight

Shipping Info:

Ship weight (kg) 23.76
Ship height (cm)15.24
Ship length (cm)185.42
Ship width (cm)78.74
HS code9403200078
Country of OriginUS

Product Variants

ProductModelDepthFinishNumber Of ShelvesShelf CapacityDeckingColorHeightMaterialPrice
HALLOWELL DRHCEL4818ME Extra Shelf Level 18d x 48 Inch Width Steel | AA6KEV 14C670 DRHCEL4818ME18"Powder Coated1770 lbs.E Z DeckBlack84"Steel€95.50
HALLOWELL DRHCEL4824ME Extra Shelf Level 24d x 48 Inch Width Steel | AA6KEW 14C671 DRHCEL4824ME24"Powder Coat3700 lbs.E Z DeckBlack84"Steel€108.70
HALLOWELL DRHCEL4830ME Extra Shelf Level 30d x 48 Inch Width Steel | AA6KEX 14C672 DRHCEL4830ME30"Powder Coated1705 lbs.E Z DeckBlack84"Steel€118.50
HALLOWELL DRHCEL4836ME Extra Shelf Level 36d x 48 Inch Width Steel | AA6KEY 14C673 DRHCEL4836ME36"Powder Coat3755 lbs.E Z DeckBlack84"Steel€137.09
HALLOWELL DRHCEL4848ME Extra Shelf Level 48d x 48 Inch Width Steel | AA6KEZ 14C674 DRHCEL4848ME48"Powder Coated1920 lbs.E Z DeckBlack84"Steel€188.34
HALLOWELL DRHCEL6018ME Extra Shelf Level 18d x 60 Inch Width Steel | AA6KFA 14C675 DRHCEL6018ME18"Powder Coated1835 lbs.E Z DeckBlack84"Steel€103.46
RFQ
HALLOWELL DRHCEL6024ME Extra Shelf Level 24d x 60 Inch Width Steel | AA6KFB 14C676 DRHCEL6024ME24"Powder Coat3700 lbs.E Z DeckBlack84"Steel€98.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRHCWL7230ME Extra Shelf Level 30d x 72 Inch Width Steel
€162.19 /unit