HALLOWELL DRHCEL4830ME Extra Shelf Level 30d x 48 Inch Width Steel | AA6KEX 14C672

HALLOWELL DRHCEL4830ME Extra Shelf Level 30d x 48 Inch Width Steel

Item: AA6KEX Model: DRHCEL4830MECross Ref: 14C672
In Stock

Get it by Monday, Jun 16

€117.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtra Shelf Level
ColorBlack
DeckingE Z Deck
Decking FinishPowder Coated
Decking MaterialSteel
Decking StyleReinforced Ribbed
Depth30"
FinishPowder Coat , Powder Coated
Finish - Shelving And RacksPowder Coated
For Use WithBoltless Shelving
Frame FinishPowder Coated
Frame MaterialSteel
Green Certification Or Other RecognitionGreenguard Certified
Height84"
Includes(4) Beams, Center Support
MaterialSteel
No. Of Shelves1
Number Of Shelves1 , 3
Overall Width48"
Shelf Capacity705 lbs.
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Width48"
Decking Gauge22 ga.
Load Capacity700 lbs.
Overall Depth30"
Product TypeShelf

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)15.24
Ship length (cm)124.46
Ship width (cm)78.74
HS code9403200078
Country of OriginUS

Product Variants

ProductModelDepthFinishNumber Of ShelvesShelf CapacityDeckingColorHeightMaterialPrice
HALLOWELL DRHCEL4818ME Extra Shelf Level 18d x 48 Inch Width Steel | AA6KEV 14C670 DRHCEL4818ME18"Powder Coated1770 lbs.E Z DeckBlack84"Steel€95.50
HALLOWELL DRHCEL4824ME Extra Shelf Level 24d x 48 Inch Width Steel | AA6KEW 14C671 DRHCEL4824ME24"Powder Coat3700 lbs.E Z DeckBlack84"Steel€108.70
HALLOWELL DRHCEL4836ME Extra Shelf Level 36d x 48 Inch Width Steel | AA6KEY 14C673 DRHCEL4836ME36"Powder Coat3755 lbs.E Z DeckBlack84"Steel€137.09
HALLOWELL DRHCEL4848ME Extra Shelf Level 48d x 48 Inch Width Steel | AA6KEZ 14C674 DRHCEL4848ME48"Powder Coated1920 lbs.E Z DeckBlack84"Steel€188.34
HALLOWELL DRHCEL6018ME Extra Shelf Level 18d x 60 Inch Width Steel | AA6KFA 14C675 DRHCEL6018ME18"Powder Coated1835 lbs.E Z DeckBlack84"Steel€103.46
RFQ
HALLOWELL DRHCEL6024ME Extra Shelf Level 24d x 60 Inch Width Steel | AA6KFB 14C676 DRHCEL6024ME24"Powder Coat3700 lbs.E Z DeckBlack84"Steel€98.81
RFQ
HALLOWELL DRHCEL6030ME Extra Shelf Level 30d x 60 Inch Width Steel | AA6KFC 14C677 DRHCEL6030ME30"Powder Coated1650 lbs.E Z DeckBlack84"Steel€141.48
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRHCEL4830ME Extra Shelf Level 30d x 48 Inch Width Steel
€117.47 /unit