HALLOWELL DRHC723684-3S-E-ME Boltless Shelving Starter 72 x 36 3 Shelf | AA6KEE 14C656

HALLOWELL DRHC723684-3S-E-ME Boltless Shelving Starter 72 x 36 3 Shelf

Item: AA6KEE Model: DRHC723684-3S-E-MECross Ref: 14C656
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€546.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving, Starter
AdjustabilityAdjustable
Beam ProfileAngle
ColorBlack
Decking MaterialSteel
Depth36"
FinishPowder Coat
Finish - Shelving And RacksPowder Coated
Frame MaterialSteel
Green Certification Or Other RecognitionGreenguard Certified
Height84"
IncludesCenter Support
Includes DeckingYes
Increments1 1/2"
MaterialSteel
No. Of Shelves3
Number Of Shelves3
Overall Height84"
Overall Hxwxd84" x 72" x 36"
Overall Width72"
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity655 lbs.
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving ConfigurationStarter
Shelving Frame MaterialSteel
Side Panel StyleOpen
TypeStarter
Width72"
Decking Gauge22 ga.
Duty RatingMedium Duty
Load Capacity Per Shelf655 lbs.
Maximum Post Load Capacity1965 lbs. With Beams Evenly Spaced at 42 in.
Overall Depth36"
Post Gauge14 ga.

Shipping Info:

Ship weight (kg) 79.38
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelColorDecking MaterialNumber Of ShelvesTypeOverall WidthOverall HeightBeam CapacityFinishPrice
HALLOWELL DRHC723084-3S-E-ME Boltless Shelving Starter 72 x 30 3 Shelf | AA6KEC 14C654 DRHC723084-3S-E-MEBlackSteel3----Powder Coat€522.89
RFQ
HALLOWELL DRHC724884-3S-E-ME Boltless Shelving Starter 72 x 48 3 Shelf | AA6KEG 14C658 DRHC724884-3S-E-MEBlackSteel3Starter72"84"-Powder Coat€729.63
RFQ
HALLOWELL DRHC961884-3S-E-ME Boltless Shelving Starter 96 x 18 3 Shelf | AA6KEJ 14C660 DRHC961884-3S-E-MEBlackSteel3----Powder Coat€459.31
RFQ
HALLOWELL DRHC962484-3S-E-ME Boltless Shelving Starter 96 x 24 3 Shelf | AA6KEL 14C662 DRHC962484-3S-E-MEBlackSteel3----Powder Coat€632.59
RFQ
HALLOWELL DRHC963084-3S-E-ME Boltless Shelving Starter 96 x 30 3 Shelf | AA6KEN 14C664 DRHC963084-3S-E-MEBlackSteel3Starter96"84"-Powder Coat€698.13
RFQ
HALLOWELL DRHC963684-3S-E-ME Boltless Shelving Starter 96 x 36 3 Shelf | AA6KEQ 14C666 DRHC963684-3S-E-MEBlackSteel3Starter96"84"-Powder Coat€759.02
RFQ
HALLOWELL DRHC964884-3S-E-ME Boltless Shelving Starter 96 x 48 3 Shelf | AA6KET 14C668 DRHC964884-3S-E-MEBlackSteel3Starter96"84"-Powder Coat€944.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRHC723684-3S-E-ME Boltless Shelving Starter 72 x 36 3 Shelf
€546.76 /unit