Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RON-VIK 5730060 Filter Screen 2-1/4 Inch Stainless Steel | AF2JWQ 6UJK0

RON-VIK 5730060 Filter Screen 2-1/4 Inch Stainless Steel

Item: AF2JWQ Model: 5730060Cross Ref: 6UJK0
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Screen
ColorSilver
Compatible Mfr. Model Number7222090, 7222190
Diameter2 1/4"
For Use WithFilters
Grade304
Height5.437"
Length2 1/4"
MaterialStainless Steel
Max. Fluid Temp.125°F
Max. Pressure100 psi
Mesh50 mesh
Micron Rating304 µm
ScreenStainless Steel
Screen MaterialStainless Steel
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.06
Ship length (cm)13.97
Ship width (cm)7.62
HS code8421990080
Country of OriginUS

Product Variants

ProductModelHeightColorScreen MaterialMaterialDiameterMicron RatingScreenMax. Fluid Temp.Price
RON-VIK 5580320 Filter Screen 15/16 Inch Stainless Steel | AF2JWK 6UJJ5 55803201.344"SilverStainless SteelStainless Steel0.938"304 µmStainless Steel125°F€2.37
RON-VIK 5730340 Filter Screen 1-1/2 Inch Stainless Steel | AF2JWL 6UJJ6 57303403 3/4"SilverStainless SteelStainless Steel1 1/2"304 µmStainless Steel125°F€3.99
RON-VIK 5580140 Filter Screen 1-1/2 Inch Stainless Steel | AF2JWM 6UJJ7 55801403 3/4"Blue, WhitePolypropylenePolypropylene1 1/2"480Stainless Steel125°F€11.54
RON-VIK 5580450 Filter Screen 2-1/4 Inch Stainless Steel | AF2JWP 6UJJ9 55804504.562"SilverStainless SteelStainless Steel2 1/4"304 µmStainless Steel125°F€6.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RON-VIK 5730060 Filter Screen 2-1/4 Inch Stainless Steel
€8.57 /unit