HALLOWELL DRHC484884-3A-ME Boltless Shelving Add-on 48 x 48 3 Shelf | AA6PEV 14L092

HALLOWELL DRHC484884-3A-ME Boltless Shelving Add-on 48 x 48 3 Shelf

Item: AA6PEV Model: DRHC484884-3A-MECross Ref: 14L092
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€236.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving Add-On Unit
AdjustabilityAdjustable
Beam ProfileAngle
ColorBlack
Decking MaterialNone
Depth48"
FinishPowder Coat
Finish - Shelving And RacksPowder Coated
Frame MaterialSteel
Green Certification Or Other RecognitionGreenguard Certified
Height84"
IncludesCenter Support
Includes DeckingNo
Increments1 1/2"
MaterialSteel
No. Of Shelves3
Number Of Shelves3
Overall Height84"
Overall Hxwxd84" x 48" x 48"
Overall Width48"
Shelf Adjustment Increments1 1/2"
Shelf Adjustments1 1/2"
Shelf Capacity1125 lbs.
Shelf ConfigurationSingle Straight
Shelf StyleSingle Straight
Shelving Frame MaterialSteel
Side Panel StyleOpen
Width48"
Decking Gauge16 ga.
Duty RatingMedium Duty
Load Capacity Per Shelf1125 lbs.
Maximum Post Load Capacity1500 lbs. With Beams Evenly Spaced at 42 in.
Overall Depth48"
Post Gauge14 ga.
Shelving ConfigurationAdd-On

Shipping Info:

Ship weight (kg) 32.985
Ship height (cm)15.24
Ship length (cm)215.9
Ship width (cm)20.32
HS code9403200078
Country of OriginUS

Product Variants

ProductModelDecking MaterialOverall WidthFinishColorNumber Of ShelvesOverall HeightShelf AdjustmentsIncrementsPrice
HALLOWELL DRHC601884-3A-E-ME Boltless Shelving Add-on 60 x 18 3 Shelf | AA6KDN 14C641 DRHC601884-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€323.82
RFQ
HALLOWELL DRHC602484-3A-E-ME Boltless Shelving Add-on 60 x 24 3 Shelf | AA6KDQ 14C643 DRHC602484-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€378.61
RFQ
HALLOWELL DRHC603084-3A-E-ME Boltless Shelving Add-on 60 x 30 3 Shelf | AA6KDT 14C645 DRHC603084-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€426.97
RFQ
HALLOWELL DRHC603684-3A-E-ME Boltless Shelving Add-on 60 x 36 3 Shelf | AA6KDV 14C647 DRHC603684-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€485.86
RFQ
HALLOWELL DRHC604884-3A-E-ME Boltless Shelving Add-on 60 x 48 3 Shelf | AA6KDX 14C649 DRHC604884-3A-E-MESteel60"Powder CoatBlack384"1 1/2"1 1/2"€597.98
RFQ
HALLOWELL DRHC721884-3A-E-ME Boltless Shelving Add-on 72 x 18 3 Shelf | AA6KDZ 14C651 DRHC721884-3A-E-MESteel72"Powder CoatBlack384"1 1/2"1 1/2"€380.29
RFQ
HALLOWELL DRHC722484-3A-E-ME Boltless Shelving Add-on 72 x 24 3 Shelf | AA6KEB 14C653 DRHC722484-3A-E-MESteel72"Powder CoatBlack384"1 1/2"1 1/2"€390.37
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL DRHC484884-3A-ME Boltless Shelving Add-on 48 x 48 3 Shelf
€236.28 /unit