HALLOWELL 825S24MA-PL-AM Mobile Storage Cabinet 48 x 24 Standard | AC6JLN 34A478

HALLOWELL 825S24MA-PL-AM Mobile Storage Cabinet 48 x 24 Standard

Item: AC6JLN Model: 825S24MA-PL-AMCross Ref: 34A478
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,351.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledAssembled
AssemblyAssembled
Cabinet ColorLight Gray
Door TypeStandard
FinishPowder Coat
Green Certification Or Other RecognitionGreenguard Certified
HandleKeyed
Locking SystemThree Point
MaterialCold Rolled Sheet Steel
Number Of Doors2
Number Of Drawers0
Number Of Shelves4
Overall Depth24"
Overall Height84"
Overall Width48"
Shelf Capacity250 lbs.
Strength RatingIndustrial
Audit Trail StorageNone
Base TypeCasters
Body Panel TypeSolid
Cabinet FinishAntimicrobial Powder Coated
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Door Handle TypeSwing
Door Locking Points3
Door Material Thickness20 ga.
Duty RatingMedium Duty
Frame AssembledAssembled
Includes KeysYes
Load Capacity Per Shelf250 lbs.
Lock TypeKeyed
Method Of ConstructionBolted, Welded
MobilityMobile
Panel Material Thickness20 ga.
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Material Thickness22 ga.

Shipping Info:

Ship weight (kg) 96.96
Ship height (cm)200.66
Ship length (cm)63.5
Ship width (cm)124.46
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightShelf CapacityAssembled/unassembledOverall DepthNumber Of DrawersNumber Of DoorsNumber Of ShelvesPrice
HALLOWELL 815S24M-PT Mobile Storage Cabinet 36 x 24 Standard | AC6JBZ 34A279 815S24M-PT36"84"250 lbs.Unassembled24"-24€1,070.19
RFQ
HALLOWELL 825S24M-PT Mobile Storage Cabinet 48 x 24 Standard | AC6JCT 34A296 825S24M-PT48"84"250 lbs.Unassembled24"-24€1,253.65
RFQ
HALLOWELL 815S24MA-PT Mobile Storage Cabinet 36 x 24 Standard | AC6JDN 34A316 815S24MA-PT36"84"250 lbs.Assembled24"-24€1,244.78
RFQ
HALLOWELL 825S24MA-PT Mobile Storage Cabinet 48 x 24 Standard | AC6JEG 34A333 825S24MA-PT48"84"250 lbs.Assembled24"-24€1,547.62
RFQ
HALLOWELL 815S24M-ME Mobile Storage Cabinet 36 x 24 Black | AC6JFC 34A352 815S24M-ME36"84"250 lbs.Unassembled24"-24€1,070.19
RFQ
HALLOWELL 825S24M-ME Mobile Storage Cabinet 48 x 24 Black | AC6JFW 34A369 825S24M-ME48"84"250 lbs.Unassembled24"-24€1,253.65
RFQ
HALLOWELL 815S24MA-ME Mobile Storage Cabinet 36 x 24 Black | AC6JGR 34A388 815S24MA-ME36"84"250 lbs.Assembled24"-24€1,244.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 825S24MA-PL-AM Mobile Storage Cabinet 48 x 24 Standard
€2,351.70 /unit