HALLOWELL 815S24M-PT Mobile Storage Cabinet 36 x 24 Standard | AC6JBZ 34A279

HALLOWELL 815S24M-PT Mobile Storage Cabinet 36 x 24 Standard

Item: AC6JBZ Model: 815S24M-PTCross Ref: 34A279
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,015.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
Assemblyunassembled
Base TypeCasters
Body Panel TypeSolid
Cabinet ColorParchment , Tan
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Locking MechanismKeyed
Cabinet MaterialSteel
Cabinet Storage ComponentsShelves
Cabinet Strength RatingCommercial
Casters IncludedYes
Door Handle TypeSwing
Door Locking Points3
Door TypeStandard
Duty RatingCommercial
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledUnassembled
Green Certification Or Other RecognitionGreenguard Certified
HandleKeyed
Includes(2) Keys
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialCold Rolled Sheet Steel , Steel
Material - CabinetsSteel
Mobile/stationaryMobile
MobilityMobile
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves4
Overall Cabinet Depth24"
Overall Cabinet Width36"
Overall Depth24"
Overall Height84"
Overall Width36"
Overall Wxdxh36" x 24" x 78"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity250 lbs.
Strength RatingIndustrial

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)15.24
Ship length (cm)200.66
Ship width (cm)93.98
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightShelf CapacityAssembled/unassembledOverall DepthNumber Of DrawersNumber Of DoorsNumber Of ShelvesPrice
HALLOWELL 825S24M-PT Mobile Storage Cabinet 48 x 24 Standard | AC6JCT 34A296 825S24M-PT48"84"250 lbs.Unassembled24"-24€1,253.65
RFQ
HALLOWELL 815S24MA-PT Mobile Storage Cabinet 36 x 24 Standard | AC6JDN 34A316 815S24MA-PT36"84"250 lbs.Assembled24"-24€1,244.78
RFQ
HALLOWELL 825S24MA-PT Mobile Storage Cabinet 48 x 24 Standard | AC6JEG 34A333 825S24MA-PT48"84"250 lbs.Assembled24"-24€1,547.62
RFQ
HALLOWELL 815S24M-ME Mobile Storage Cabinet 36 x 24 Black | AC6JFC 34A352 815S24M-ME36"84"250 lbs.Unassembled24"-24€1,070.19
RFQ
HALLOWELL 825S24M-ME Mobile Storage Cabinet 48 x 24 Black | AC6JFW 34A369 825S24M-ME48"84"250 lbs.Unassembled24"-24€1,253.65
RFQ
HALLOWELL 815S24MA-ME Mobile Storage Cabinet 36 x 24 Black | AC6JGR 34A388 815S24MA-ME36"84"250 lbs.Assembled24"-24€1,244.78
RFQ
HALLOWELL 825S24MA-ME Mobile Storage Cabinet 48 x 24 Black | AC6JHK 34A406 825S24MA-ME48"84"250 lbs.Assembled24"-24€1,547.62
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 815S24M-PT Mobile Storage Cabinet 36 x 24 Standard
€1,015.54 /unit