HALLOWELL 5135-4812-5HG Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9ALR 1BNL7

HALLOWELL 5135-4812-5HG Additional Shelf Cold Rolled Steel - Pack Of 5

Item: AA9ALR Model: 5135-4812-5HGCross Ref: 1BNL7
In Stock

Get it by Tuesday, Jun 10

€297.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf
AssemblyUnassembled
ColorGray
Depth12"
FinishPowder Coat
Gauge22 ga.
Green Certification Or Other RecognitionGreenguard Certified
Height1 1/4"
Includes(20) Clips, (5) Shelves
MaterialCold Rolled Steel , Steel
Overall Wxdxh48" x 12" x 1.25"
Shelf Capacity375 lbs.
Shelf StyleSolid
Width48"
Overall Depth12"
Overall Height1 1/4"
Overall Width48"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)3.18
Ship length (cm)30.48
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelFinishColorHeightDepthShelf CapacityAssemblyGaugeDecking MaterialPkg. Qty.Price
HALLOWELL 5135-3612-5HG Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9ALN 1BNL4 5135-3612-5HGPowder CoatGray1 1/4"12"500 lbs.Unassembled22 ga.-5€199.87
HALLOWELL 5135-3618-5HG Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9ALP 1BNL5 5135-3618-5HGPowder CoatGray1 1/4"18"500 lbs.Unassembled22 ga.-5€239.03
HALLOWELL 5135-3624-5HG Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9ALQ 1BNL6 5135-3624-5HGPowder CoatGray1 1/4"24"500 lbs.Unassembled22 ga.-5€284.93
HALLOWELL 5135-4818-5HG Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9ALT 1BNL8 5135-4818-5HGPowder CoatGray1 1/4"18"375 lbs.Unassembled22 ga.-5€375.46
HALLOWELL 5135-4824-5 Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9ALU 1BNL9 5135-4824-5Powder CoatGray1 1/4"24"350 lbs.Unassembled22 ga.-5€440.64
HALLOWELL 5138-3612-5HG Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9AMF 1BPL1 5138-3612-5HGPowder CoatGray1 1/4"12"800 lbs.Unassembled--5€224.95
HALLOWELL 5138-3618-5HG Additional Shelf Cold Rolled Steel - Pack Of 5 | AA9AMG 1BPL2 5138-3618-5HGPowder CoatGray1 1/4"18"800 lbs.Unassembled--5€276.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 5135-4812-5HG Additional Shelf Cold Rolled Steel - Pack Of 5
€297.11 /pack