HALLOWELL 4723-18PL-AM Starter Shelving 87inh 48inw 18ind | AA6KKD 14C771

HALLOWELL 4723-18PL-AM Starter Shelving 87inh 48inw 18ind

Item: AA6KKD Model: 4723-18PL-AMCross Ref: 14C771
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,082.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShelving Unit
Adjustable Increments1 1/2" , 1.5"
Assembled/unassembledUnassembled
ColorGray , Platinum
Depth18"
FinishAntimicrobial Powder Coat
Frame MaterialSteel
Gauge22 ga.
Green Certification Or Other RecognitionGreenguard Gold
Height87"
Includes(2) Angle Back Posts, (2) Beaded Front Posts, (2) Side Panel Assemblies, Back Panel Assembly
MaterialSteel
No. Of Shelves8
Number Of Drawers0
Number Of Shelves8
Overall Hxwxd84" x 48" x 18"
Post ConstructionAngle, Bead
Shelf Adjustments1 1/2"
Shelf Capacity375 lbs.
Shelf ConfigurationStarter
Shelf StyleClose , Closed , Solid
Shelving MaterialAntimicrobial Steel
Shelving Strength RatingCommercial
TypeStarter
Width48"

Shipping Info:

Ship weight (kg) 76.5
Ship height (cm)30.48
Ship length (cm)243.84
Ship width (cm)91.44
HS code9403200078
Country of OriginUS

Product Variants

ProductModelColorNumber Of ShelvesShelf CapacityShelf StyleAdjustable IncrementsShelf ConfigurationFinishGaugePrice
HALLOWELL 4513-12PL-AM Starter Shelving 87inh 36inw 12ind | AA6KJG 14C751 4513-12PL-AMPlatinum8500 lbs.Open1.5"-Antimicrobial Powder Coat22 ga.€536.48
RFQ
HALLOWELL A4513-12PL-AM Add On Shelving 87 Inch Height 36 Inch Width 12 Inch Depth | AA6KJH 14C752 A4513-12PL-AMPlatinum8500 lbs.Open1.5"-Antimicrobial Powder Coat22 ga.€469.71
RFQ
HALLOWELL 4513-18PL-AM Starter Shelving 87inh 36inw 18ind | AA6KJJ 14C753 4513-18PL-AMGray8500 lbs.Solid1.5"StarterAntimicrobial Powder Coat22 ga.€463.68
RFQ
HALLOWELL A4513-18PL-AM Add On Shelving 87 Inch Height 36 Inch Width 18 Inch Depth | AA6KJK 14C754 A4513-18PL-AMPlatinum8500 lbs.Open1.5"-Antimicrobial Powder Coat22 ga.€534.30
RFQ
HALLOWELL 4513-24PL-AM Starter Shelving 87inh 36inw 24ind | AA6KJL 14C755 4513-24PL-AMPlatinum8500 lbs.Open1.5"-Antimicrobial Powder Coat22 ga.€716.46
RFQ
HALLOWELL A4513-24PL-AM Add On Shelving 87 Inch Height 36 Inch Width 24 Inch Depth | AA6KJM 14C756 A4513-24PL-AMPlatinum8500 lbs.Open1.5"-Antimicrobial Powder Coat22 ga.€615.78
RFQ
HALLOWELL 4713-12PL-AM Starter Shelving 87inh 48inw 12ind | AA6KJN 14C757 4713-12PL-AMPlatinum8375 lbs.Open1.5"-Antimicrobial Powder Coat22 ga.€679.93
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 4723-18PL-AM Starter Shelving 87inh 48inw 18ind
€1,082.43 /unit