HALLOWELL 425S18HG Storage Cabinet 22 Gauge 72 Inch H 48 Inch Width | AC6KAA 34C227

HALLOWELL 425S18HG Storage Cabinet 22 Gauge 72 Inch H 48 Inch Width

Item: AC6KAA Model: 425S18HGCross Ref: 34C227
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€722.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStorage Cabinet
Assembled/unassembledUnassembled
AssemblyUnassembled
Base TypeFrame
Body Panel TypeSolid
Cabinet Door TypeStandard
Cabinet Handle StyleSwing
Cabinet Height RangeFull Height
Cabinet Locking MechanismKeyed
Cabinet Storage ComponentsShelves
Casters IncludedNo
ColorGray
Door Locking Points3
Door TypeStandard
Duty RatingLight Duty
FinishPowder Coat
For Use Indoors/outdoorsNo
For Use OutdoorsNo
Frame AssembledUnassembled
Gauge22 ga.
Green Certification Or Other RecognitionGreenguard Certified
HandleSingle
Handle TypeSwing
Includes(2) Keys, (4) Full Width Adjustable Shelves
Includes KeysYes
Locking CabinetYes
Locking SystemThree Point
MaterialSteel
Material - CabinetsSteel
Method Of ConstructionWelded
Mobile/stationaryStationary
MobilityStationary
Number Of Doors2
Number Of Drawers0
Number Of Keys2
Number Of Shelves4
Overall Depth18"
Overall Height72"
Overall Width48"
Overall Wxdxh48" x 18" x 72"
Shelf AdjustabilityAdjustable
Shelf Adjustment Increments2"
Shelf Capacity200 lbs.
Strength RatingIndustrial
Total Number Of Drawers0
Adjustable ShelvesAdjustable
AssembledUnassembled
Audit Trail StorageNone
Cabinet ColorDark Gray
Cabinet FinishPowder Coated
Cabinet MaterialSteel
Cabinet StyleShelves
Door Handle TypeSwing
Door Opening180°
Load Capacity Per Shelf200 lbs.
Lock TypeKeyed
Locking Points3
Panel Thickness22 ga.
Series400 Series
Shelf Thickness22 ga.

Shipping Info:

Ship weight (kg) 61.8975
Ship height (cm)20.32
Ship length (cm)185.42
Ship width (cm)124.46
HS code9403200030
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightColorAssembled/unassembledStrength RatingAssemblyFrame AssembledPrice
HALLOWELL 415S18PT Storage Cabinet 22 Gauge 72 Inch H 18 Inch D | AC6JVU 34C128 415S18PT36"18"72"ParchmentUnassembledIndustrialUnassembledUnassembled€466.74
RFQ
HALLOWELL 415S24PT Storage Cabinet 22 Gauge 72 Inch H 36 Inch Width | AC6JVV 34C129 415S24PT36"24"72"ParchmentUnassembledIndustrialUnassembled-€850.45
RFQ
HALLOWELL 425S18PT Storage Cabinet 22 Gauge 72 Inch H 48 Inch Width | AC6JVX 34C131 425S18PT48"18"72"ParchmentUnassembledIndustrialUnassembledUnassembled€919.86
RFQ
HALLOWELL 425S24PT Storage Cabinet 22 Gauge 72 Inch H 48 Inch Width | AC6JVY 34C132 425S24PT48"24"72"ParchmentUnassembledIndustrialUnassembled-€998.32
RFQ
HALLOWELL 415S18A-PT Storage Cabinet 22 Gauge 72 Inch H 18 Inch D | AC6JWV 34C152 415S18A-PT36"18"72"ParchmentAssembledIndustrialAssembledAssembled€915.07
RFQ
HALLOWELL 415S24A-PT Storage Cabinet 22 Gauge 72 Inch H 24 Inch D | AC6JWW 34C153 415S24A-PT36"24"72"ParchmentAssembledIndustrialAssembledAssembled€921.91
RFQ
HALLOWELL 425S24A-PT Storage Cabinet 22 Gauge 72 Inch H 48 Inch Width | AC6JWY 34C155 425S24A-PT48"24"72"ParchmentAssembledIndustrialAssembledAssembled€1,374.23
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HALLOWELL 425S18HG Storage Cabinet 22 Gauge 72 Inch H 48 Inch Width
€722.09 /unit